Shop All C Clamps
Wilton
C-Clamp, 4", Steel, Regular Duty, 6200 lb.
Mfr # H404
Zoro # G3177049
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 4 in
- Duty Rating Regular Duty
- Throat Depth 2 3/4 in
- Body Material Drop Forged Steel
- Finish black oxide
Product Information
Dimensions
Throat Depth | 2 3/4 in |
Throat Depth1 | 2 3/4 in |
Details
Max. Opening | 4 in |
Duty Rating | Regular Duty |
Body Material | Drop Forged Steel |
Finish | black oxide |
Clamping Pressure | 6,200 lb |
Item | C-Clamp |
Spindle Finish | Black Oxide |
Spindle Material | Steel |
Body Color | Black |
Throat Shape | Standard |
Min. Opening | 0 in |
Body Finish | Black Oxide |
Anvil Shape | Flat |
Swivel Pad | Yes |
Clamping Force | 6,200 lb |
Jaw Opening - Minimum | 0 in |
Includes Swivel Pad | Yes |
Jaw Opening - Maximum | 4 in |
Description
C-Clamp, Includes Swivel Pad Yes, Jaw Opening - Maximum 4 in, Jaw Opening - Minimum 0 in, Throat Depth 2 3/4 in, Clamping Force 6,200 lb, Body Material Forged Steel, Body Color Black, Spindle Finish Black Oxide, Spindle Material Steel, Body Finish Black Oxide, Throat Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Electronic Torque Wrench, Drive 1/2 (J6114BT)
- IDEAL Replacement Die, For RG58/59/62 (30-573)
- MORSE Band Saw Blade, 14 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C58M42-14' 6)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1117M)
- WILTON C-Clamp, Regualr Duty, Deep Throat, 4-1/8 (14257)
- WILTON C-Clamp, 2-1/2", Steel, Light Duty, 850 lb. (56)
- WILTON C-Clamp, 3", Iron, Heavy Duty, 1430 lb. (143C)
- WILTON C-Clamp, 8", Steel, Extra HD, 12,500 lb. (108)
- WILTON C-Clamp, 1-1/4", Iron, Light Duty, 450 lb. (566)
- WILTON C-Clamp, 12-1/4", Steel, Reg. Duty, 9300 lb. (412SF)
- WILTON C-Clamp, 8", Steel, Regular Duty, 6900 lb. (H408)
- Wilton Clamps