Shop All C Clamps
Wilton
C-Clamp, 4", Iron, Regular Duty, 2150 lb.
Mfr # 540A-4
Zoro # G4411671
product price: $38.59
/ea
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 4 in
- Duty Rating Heavy Duty
- Throat Depth 2 1/16 in
- Body Material Cast Iron
- Finish black oxide
Product Information
Dimensions
Throat Depth | 2 1/16 in |
Throat Depth1 | 2 1/16 in |
Description
The Wilton 540A-4 C-Clamp is the ideal tool for securing items. It will hold your work in place without any problems. This regular duty c-clamp has a throat depth of 2 1/16 in., max opening of 4 in., and a clamping pressure of 2150 lb. The black oxide finish on the ductile iron body makes it durable and corrosion resistant. The black oxide spindle finish provides good grip, while the black oxide body color ensures this clamp looks great for years to come. This Wilton C Clamp is designed to make all your projects easier, so you will want to equip yourself with one today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Socket Extension 3/8" Dr, 18 in L, 1 Pieces, Chrome (54PR08)
- ARTU 11/64" Cobalt Jobber Length Drill Bit (01320)
- GENERAL TOOLS SCRIBER MECHANISTS 3-POINT (GN380A)
- DIABLO Steel Demon Carbide Teeth Hole Cutter Pl (DHS2BITCB)
- WILTON 402, 400 Series C-Clamp, 0in. - 2-1/8in. Jaw Opening, 2-1/4in. Throat Depth (14214)
- WILTON Spatter Resist C-Clamp, 12", Reg., 9500 lb. (H412CS)
- WILTON C-Clamp, 6", Steel, Extra HD, 11,250 lb. (106)
- WILTON C-Clamp, 2-1/2", Iron, Light Duty, 1600 lb., Min. Opening: 0 in (246)
- WILTON C-Clamp, 5", Iron, Heavy Duty, 1225 lb. (145C)
- WILTON C-Clamp, 1-3/8", Steel, Extra HD, 5600 lb. (1-FC)
- WILTON C-Clamp, 2", Steel, Regular Duty, 2700 lb. (802)
- Wilton C Clamps