Shop All C Clamps
Wilton
C-Clamp, 3", Steel, Regular Duty, 3500 lb.
Mfr # 403
Zoro # G4417384
product price: $22.55
/ea
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Throat Depth 2 1/2 in
- Body Material Forged Steel
- Finish Black Oxide (Spindle)
- Clamping Pressure 3,500 lb
Product Information
Dimensions
Throat Depth | 2 1/2 in |
Throat Depth1 | 2 7/16 in |
Description
This Wilton 3" C-Clamp is a regular duty clamp with a throat depth of 2 1/2 in. and a max opening of 3 in. The 3500 lb. clamping pressure means this steel c-clamp can hold down most materials without slipping or shifting. It has a black oxide spindle finish that protects against rust and corrosion, making it an ideal tool for heavy duty jobs. With a powder coated body color, the c-clamp resists scratches and stains from oil and grease to keep its appearance clean. If you are looking for an affordable but durable c-clamp, the Wilton 403 Regular Duty C Clamp is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 8Pc 3/8" Drive Metric Zeon Hex Bit Socket Set (642575)
- FACOM Combo Wrench Set, 6/12 Pt, 3.2-17mm, 16 Pc (FM-39.JE16T)
- KLEIN TOOLS Hard-Body Bucket, 29-Pocket Aerial Bucket, Black (5144BHB14OS)
- TENG TOOLS HR14 - Heavy Duty Rivet Gun (HR14)
- WILTON C-Clamp, 2-1/8", Steel, Reg. Duty, 3500 lb. (402)
- WILTON C-Clamp, 4", Steel, Regular Duty, 3700 lb., Throat Depth: 2 5/16 in (804)
- WILTON 14545 3-FC Bridge C-Clamp 3-3/8in Jaw Opening, 2-3/8in Throat Depth (14545-wilton)
- WILTON C-Clamp, 12", Steel, Extra HD, 15,000 lb. (112)
- WILTON C-Clamp Set, 8", Steel, Regular Duty (11114)
- WILTON C-Clamp, 6-1/16", Steel, Reg. Duty, 6600 lb. (406)
- WILTON C-Clamp, 4", Steel, Regular Duty, 4100 lb. (4404)
- Wilton Clamps