Shop All C Clamps
Wilton
C-Clamp, 3", Steel, Regular Duty, 3000 lb.
Mfr # 803
Zoro # G4417323
original price:
$33.65
17% off
new price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 3 in
- Duty Rating Heavy Duty
- Throat Depth 1 15/16 in
- Body Material Forged Steel
- Finish Black Oxide (Spindle)
Product Information
Dimensions
Throat Depth | 1 15/16 in |
Throat Depth1 | 1 15/16 in |
Description
C-Clamp, Jaw Pad Type V-Grooved, Includes Swivel Pad Yes, Jaw Opening - Maximum 3 in, Jaw Opening - Minimum 0 in, Throat Depth 1 15/16 in, Clamping Force 3,000 lb, Body Material Forged Steel, Body Color Gray, Spindle Finish Black Oxide, Spindle Material Steel, Handle Type Sliding T, High Visibility No, Number of Anvils 1, Number of Spindles 1, Release Mechanism Standard Thread, Body Finish Powder Coated, Throat Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Right Angle Drill Kit, 20.0V (DCD740B/DCB203)
- M.A. FORD Countersink, 2" dia., 3/4" Shank, 82 (61200002)
- BOSCH Dust Extraction Attachment, 14 in.L (HDC300)
- HAKKO/CHP Fine Point Tweezer, Strong Flat Tip, 120mm (00-SA)
- WILTON C-Clamp, 4-1/4", Steel, Reg. Duty, 6200 lb. (404)
- WILTON C-Clamp, 8-1/4", Steel, Reg. Duty, 6900 lb. (408)
- WILTON 14256 Drop Forged C-Clamp, 0 - 6-1/16in Opening, 4-1/8in Throat (14256-wilton)
- WILTON Spatter Resist C-Clamp, 6-1/16", 6600 lb. (406-P)
- WILTON C-Clamp, 8", Iron, Heavy Duty, 1700 lb. (148C)
- WILTON C-Clamp, 0-8" Opening, 4" Throat Depth, 414 (WIL41409)
- XTRWELD Clamp, C, DF, Bridge, 20000 PSI, Steel, Black Oxide (TCCB0420000HS)
- Wilton Clamps