Shop All C Clamps
Wilton
C-Clamp, 3", Iron, Light Duty, 700 lb.
Mfr # 253
Zoro # G4411766
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 3 in
- Duty Rating Light Duty
- Throat Depth 4 1/2 in
- Body Material Cast Iron
- Finish black oxide
Product Information
Dimensions
Throat Depth | 4 1/2 in |
Throat Depth1 | 4 1/2 in |
Description
C-Clamp, Jaw Pad Type Flat, Includes Swivel Pad Yes, Jaw Opening - Maximum 3 in, Jaw Opening - Minimum 0 in, Throat Depth 4 1/2 in, Clamping Force 700 lb, Body Material Cast Iron, Body Color Gray, Spindle Finish Black Oxide, Spindle Material Steel, Handle Type Sliding T, High Visibility No, Number of Anvils 1, Number of Spindles 1, Release Mechanism Standard Thread, Body Finish Black Oxide, Throat Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Malleable Iron C-Clamp Set (3-Piece) (91809)
- DEWALT 7-1/4" Precision Trim Miter Saw Blades (DW7116PT)
- INGERSOLL-RAND Air Impact Wrench, 1/2 In. Dr., 15,000 rpm (2125PTiMAX)
- MILWAUKEE TOOL Blade Cover for M18 FUEL Compact Band Saw (49-90-2829)
- WILTON C-Clamp, 4-1/4", Steel, Reg. Duty, 6200 lb. (404)
- WILTON C-Clamp, 2", Steel, Regular Duty, 3500 lb. (H402)
- WILTON C-Clamp Set, 8", Steel, Regular Duty (11114)
- WILTON C-Clamp, 6", Steel, Regular Duty, 5400 lb. (4406)
- WILTON C-Clamp, 10", Steel, Extra HD, 13,750 lb. (110)
- WILTON C-Clamp, 1-1/4", Iron, Light Duty, 450 lb. (566)
- VULCAN C-Clamp Heavy Duty 6In (JL27365)
- Wilton Clamps