Shop All C Clamps
Wilton
C-Clamp, 2", Iron, Light Duty, 450 lb.
Mfr # 252
Zoro # G4453145
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 2 in
- Duty Rating Light Duty
- Throat Depth 3 1/2 in
- Body Material Cast Iron
- Finish black oxide
Product Information
Dimensions
Throat Depth | 3 1/2 in |
Throat Depth1 | 3 1/2 in |
Description
If you are looking for a C-Clamp, this Wilton 252 2" Iron Light Duty 450 lb. clamp is the one to get. With a throat depth of 3 1/2 in., this light duty C-clamp has a max opening of 2 in. It has a duty rating of light duty and can withstand up to 450 lbs. of pressure. The black oxide finish offers resistance against corrosion and rust, while the powder coated body resists scratches and dents. This clamp also features an iron body with spindle finish that prevents slipping when under load, as well as black oxide steel spindle for added strength and durability. When it comes to all your clamping needs, the Wilton 2" Iron Light Duty 450 lb. C Clamp will be able to handle them without breaking down on you halfway through the job.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC CUTTING TOOLS Groove Tool, 0.312 In Bore, 0.75 In Cut (GT063-12)
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 1/4 in Tip, 1 3/4 in L (53YV81)
- LENOX SAW HOLE 5/8"" W/ARBR (1772424)
- BON TOOL Bon 84-880 Wire Wiskers 6" Long Blue(500/Pkg) (84-880)
- WILTON C-Clamp, 8", Steel, Regular Duty, 5900 lb. (4408)
- WILTON C-Clamp, 8", Iron, Regular Duty, 2750 lb. (540A-8)
- WILTON Spatter Resist C-Clamp, 2", Reg., 3500 lb. (H402CS)
- WILTON C-Clamp, 6", Steel, Extra HD, 11,250 lb. (106)
- WILTON C-Clamp, 5", Iron, Regular Duty, 2250 lb. (540A-5)
- WILTON C-Clamp, 1-1/2", Steel, Light Duty, 850 lb. (53)
- IRWIN QUICK-GRIP C-CLMP 1-1/2"" (2025101)
- Wilton Clamps