Shop All C Clamps
Wilton
C-Clamp, 2-1/2", Iron, Light Duty, 600 lb.
Mfr # 252-1/2
Zoro # G4411757
original price:
$19.62
16% off
new price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 2 1/2 in
- Duty Rating Light Duty
- Throat Depth 4 in
- Body Material Cast Iron
- Finish black oxide
Product Information
Dimensions
Throat Depth | 4 in |
Throat Depth1 | 4 in |
Description
If you are looking for a light duty C-Clamp, the Wilton 252-1/2 C-Clamp is what you need. This iron C-clamp has a throat depth of 4 in. and an opening of 2 1/2 in. It features 600 lb clamping pressure and a powder coated black oxide finish that protects against rust and corrosion. Its spindle is made of black oxide material as well, which prevents wear on the threaded part. The Wilton Light Duty C Clamp is an essential tool for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING 15PC Plug Hand Tap, Round Adj. Dies and Jobber Drill Set M6 To M12 Tap and Die, 5mm To 10.2mm Drills (420368)
- IRWIN 7/32 in. X 3-3/4 in. L Cobalt Alloy Steel Drill Bit 1 pc (3016014)
- DRILLCO 29PC COBALT DRILL BIT SET 1/16-1/2 BY 64ths (500A29)
- DRILLCO 13/32, EXTRA LENGTH DRILL 12 in. OAL - 1312 (1312A126)
- WILTON C-Clamp, 2-3/8", Steel, Extra HD, 12,500 lb. (2-FC)
- WILTON Spatter Resist C-Clamp, 12-1/4", 9300 lb. (412-P)
- WILTON C-Clamp, 14", Iron, Regular Duty, 2850 lb. (540A-14)
- WILTON C-Clamp Set, 8", Iron, Light Duty (11115)
- WILTON C-Clamp, 1-3/4", Steel, Extra HD, 8750 lb. (1.5-FC)
- WILTON C-Clamp, 3", Iron, Regular Duty, 1800 lb. (540A-3)
- BESSEY C-Clamp, 1 in Maximum Opening, Gray (CM10)
- Wilton C Clamps