Shop All C Clamps
Wilton
C-Clamp, 12", Steel, Regular Duty, 8000 lb., Anvil Shape: Flat
Mfr # 812
Zoro # G4417357
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 12 in
- Duty Rating Extra Heavy Duty
- Throat Depth 3 7/8 in
- Body Material Forged Steel
- Finish Black Oxide (Spindle)
Product Information
Dimensions
Throat Depth | 3 7/8 in |
Throat Depth1 | 3 7/8 in |
Description
C-Clamp, Jaw Pad Type V-Grooved, Includes Swivel Pad Yes, Jaw Opening - Maximum 12 in, Jaw Opening - Minimum 1 1/4 in, Throat Depth 3 7/8 in, Clamping Force 8,000 lb, Body Material Forged Steel, Body Color Gray, Spindle Finish Black Oxide, Spindle Material Steel, Handle Type Sliding T, High Visibility No, Number of Anvils 1, Number of Spindles 1, Release Mechanism Standard Thread, Body Finish Powder Coated, Throat Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Collet Set, ER32, 1mm, 18 pcs. (04205MS)
- DEWALT Hacksaw Blade, 12 In., 24 TPI, PK2 (DWHT20552)
- PROTO 1/2 in Drive Socket Bit Set, SAE, 8 pcs (J5441R8SAE)
- MIGHTY MAXX Pry Bar Flat 15in (083-15110)
- WILTON Spatter Resist C-Clamp, 12", Reg., 9500 lb. (H412CS)
- WILTON C-Clamp, 4-1/2", Steel, Extra HD, 20,000 lb. (4-FC)
- WILTON C-Clamp, 2", Iron, Heavy Duty, 800 lb. (142C)
- WILTON C-Clamp, 12", Iron, Regular Duty, 2850 lb., Finish: black oxide (540A-12)
- WILTON C-Clamp, 6", Steel, Extra HD, 11,250 lb. (106)
- WILTON C-Clamp, 10", Iron, Regular Duty, 2850 lb., Body Color: Black (540A-10)
- BESSEY Bessey Tools 211973 90 deg Angle Clamp (211973)
- Wilton Clamps