Shop All C Clamps
Wilton
C-Clamp, 12-1/4", Steel, Reg. Duty, 9300 lb.
Mfr # 412
Zoro # G4417411
original price:
$219.99
7% off
Free Shipping & Returns
$202.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 12 1/4 in
- Duty Rating Extra Heavy Duty
- Throat Depth 6 5/16 in
- Body Material Forged Steel
- Finish Copper Plated (Spindle)
Product Information
Dimensions
Throat Depth | 6 5/16 in |
Throat Depth1 | 6 1/4 in |
Description
The Wilton 412 C-Clamp is a heavy duty, regular duty clamp that can handle up to 9,300 lbs. of pressure. The drop forged steel body and copper plated spindle offer maximum durability and corrosion resistance. Its 12 1/4 in. max opening and 6 5/16 in. throat depth allow you to clamp large objects with ease. With a powder coated finish, the body resists scratches and rusting even when exposed to moisture or humidity for long periods of time. This C-clamp has a black oxide spindle finish that provides exceptional strength while resisting wear and tear. The Wilton 412 C Clamp is the heavy duty tool you need for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWANSON SQUARE SPEED12""TRI MITER (S0107)
- DRILL AMERICA 7/16"x1/4" Pilots for Counterbore (DEWPIL7/16X1/4)
- CULLIGAN Wrench Water Filter B (SW-1)
- DEWALT IMPACT READY Step Drill Bit Set, 3-Piece (DWA1790IR)
- WILTON C-Clamp, 2-1/2", Steel, Light Duty, 850 lb. (56)
- WILTON C-Clamp, 3", Steel, Regular Duty, 3500 lb. (403)
- WILTON C-Clamp, 12", Steel, Extra HD, 15,000 lb. (112)
- WILTON C-Clamp, 2-1/2", Iron, Light Duty, 600 lb. (252-1/2)
- WILTON C-Clamp, 10", Steel, Regular Duty, 8000 lb. (H410)
- WILTON C-Clamp, 4-1/4", Steel, Reg. Duty, 6200 lb., Anvil Shape: V-Grooved (404SF)
- KANT-TWIST T-Clamp, Deep, 10 In, 7 Throat, 3500 lb, Zinc (K100TD)
- Wilton C Clamps