Shop All C Clamps
Wilton
C-Clamp, 10", Iron, Regular Duty, 2850 lb., Body Color: Black
Mfr # 540A-10
Zoro # G4411714
product price: $67.89
/ea
$67.89
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Throat Depth 3 5/8 in
- Body Material Cast Iron
- Finish black oxide
- Clamping Pressure 2,850 lb
Product Information
Dimensions
Throat Depth | 3 5/8 in |
Throat Depth1 | 3 5/8 in |
Description
The Wilton 540A-10 C-Clamp is the ideal tool for holding objects together, especially if you are working with ductile iron. The regular duty c-clamp has a throat depth of 3 5/8 in., max opening of 10 in. and clamping pressure of 2,850 lb. It has a black oxide finish that resists corrosion and makes it durable for everyday use. The black oxide spindle ensures smooth operation and the black oxide body color matches any décor. You will want to equip yourself with this Wilton 540A-10 C Clamp because it offers all the features you need to get your job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT ORANGE TOOLS Industrial NonFerrous Metal PVC Melamine Saw Blade 812In x 60 Teeth TCG Grind 58In Bore (225.060.08)
- CAPRI TOOLS 1/4 in Drive 3/16 in 12-Point SAE Shallow Socket (CP16154)
- KLEIN TOOLS Tool Pouch, PowerLine 8-Pocket Tool Pouch, Black, Nylon (5701)
- HUSKIE TOOLS Battery Charger For Li-Ion 16V-20V (CH-94)
- WILTON C-Clamp, 12", Iron, Regular Duty, 2850 lb., Finish: black oxide (540A-12)
- WILTON C-Clamp, 14", Iron, Regular Duty, 2850 lb. (540A-14)
- WILTON 41406 140 Series C-Clamp, 0in - 4in Jaw Opening, 2-3/4in Throat Depth (41406-WILTON)
- WILTON 140 Series 10 Pc C-clamp Kit (11117)
- WILTON 86660 GSM40, 16in Heavy Duty F-Clamp (86660-WILTON)
- WILTON 0-3 Inch High Viz Reg.Duty C-Clamp Xtr (825-14301)
- IRWIN Vise Grip VGP24R 24 Inch Locking C-Clamp (VGP24R)
- Wilton Clamps