Shop All C Clamps
Wilton
C-Clamp, 1-1/4", Iron, Light Duty, 450 lb.
Mfr # 566
Zoro # G5014335
original price:
$7.99
10% off
new price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 1 1/4 in
- Duty Rating Light Duty
- Throat Depth 1 1/4 in
- Body Material Cast iron
- Clamping Pressure 450 lb
Product Information
Dimensions
Throat Depth | 1 1/4 in |
Throat Depth1 | 1 1/4 in |
Description
This Wilton 566 C-Clamp is perfect for all your clamping needs. It has a max opening of 1 1/4 in., and it can exert a pressure of 450 lb. The cast iron body has a black oxide finish, making it both strong and durable. This C-clamp has a throat depth of 1 1/4 in., as well as a light duty rating. The zinc plated spindle provides an increased level of corrosion resistance, while the black oxide body gives it extra strength. The Wilton 566 C-Clamp is made to be dependable and easy to use, so you will want to keep one on hand at all times.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/4" drive, 12-point short socket 2-3/16" (5570)
- KLEIN TOOLS SAE L-Shape Ball Hex Key, 5/16" Tip Size (BL20)
- STARRETT Band Saw Blade, 10 ft. 8-1/2" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-10-08-1/2)
- GEARWRENCH 1/2" Drive Hex Bit Metric Socket 17mm (80663)
- WILTON Steel Regular Duty 6In C-Clamp (406 14256)
- WILTON C-Clamp, 4", Steel, Extra HD, 10,000 lb. (104)
- WILTON Spatter Resist C-Clamp, 12", Reg., 9500 lb. (H412CS)
- WILTON C-Clamp, 1-1/4", Steel, Light Duty, 800 lb. (52)
- WILTON Spatter Resist C-Clamp, 4", Reg., 6200 lb. (H404CS)
- WILTON Spatter Resist C-Clamp, 8", Reg., 6900 lb. (H408CS)
- IRWIN $C-CLAMP LOCKING (18DR) (PE211ZR)
- Wilton Clamps