Shop All C Clamps
Wilton
C-Clamp 0-2 in. Opening, 1-1/8 in. Throat Depth
Mfr # 41421
Zoro # G102655945
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 2 in
- Throat Depth 1-1/8 in
- Clamping Force 800 lb.
- Overall Width 2.362 in
- Overall Height 0.63 in
Product Information
Dimensions
Throat Depth | 1-1/8 in |
Overall Width | 2.362 in |
Overall Height | 0.63 in |
Overall Clamp Length | 4.134 in |
Spindle Diameter (In.) | 5/16 in |
Details
Max. Opening | 2 in |
Clamping Force | 800 lb. |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line M5-0.80 (C65580)
- DIABLO 60-Teeth Circular Saw Blade, Carbide Tip (D0760X)
- KO-KEN Bit TORXPLUS 20IP 70mm 1/4 Hex Drive (121T.70-20IP)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 24mm (1224MSC)
- WILTON C-Clamp, 12-1/4", Steel, Reg. Duty, 9300 lb. (412)
- WILTON C-Clamp, 1-1/4", Steel, Light Duty, 800 lb. (52)
- WILTON C-Clamp, 2-1/2", Iron, Light Duty, 1600 lb., Min. Opening: 0 in (246)
- WILTON Spatter Resist C-Clamp, 8", Reg., 6900 lb. (H408CS)
- WILTON 14256 Drop Forged C-Clamp, 0 - 6-1/16in Opening, 4-1/8in Throat (14256-wilton)
- WILTON C-Clamp, 2-1/2", Steel, Light Duty, 850 lb. (56)
- WILTON 14545 3-FC Bridge C-Clamp 3-3/8in Jaw Opening, 2-3/8in Throat Depth (14545-wilton)
- Wilton C Clamps