Shop All Bolt Cutters
Wilton
Bolt Cutter 36IN - Black Head
Mfr # BC-36B
Zoro # G3190260
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Steel
- Cutting Action Center
- Jaw Material Steel
- Grip Material Rubber
- Material Application Bars and Chains, Concrete-Reinforcing Rods, Medium Tensile and Soft Bolts, Rivets, Rods
Product Information
- Brand Wilton
- MFR # BC-36B
- Zoro # G3190260
- UPC # 662755494093
- Country of Origin China
- Category Bolt Cutters
Dimensions
Overall Length | 36 in |
Details
Item | Bolt Cutter |
Handle Material | Steel |
Cutting Action | Center |
Jaw Material | Steel |
Grip Material | Rubber |
Material Application | Bars and Chains, Concrete-Reinforcing Rods, Medium Tensile and Soft Bolts, Rivets, Rods |
Description
Bolt Cutter, Cutting Action Center, Grip Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 16 Piece Punch And Chisel Set (D058203)
- SLUGGER BY FEIN Annular Cutter, M42, 1 5/16 Dia, 1 D (63134333007)
- URREA Extension, 1/2"X20" (546420)
- OSG Spiral Point Tap, M10-1.5, Plug, Metric Coarse, 3 Flutes (1653005108)
- WILTON Bolt Cutter 30IN - Black Head (BC-30B)
- WILTON Bolt Cutter 42IN - Black Head (BC-42B)
- WILTON Bolt Cutter 24IN - Black Head (BC-24B)
- WILTON Bolt Cutter 14IN - Black Head (BC-14B)
- WILTON Bolt Cutter 12IN - Black Head (BC-12B)
- KNIPEX 8" Knipex Cobolt Compact Bolt Cutter, Angled, Plastic Grip (71 41 200)
- KLEIN TOOLS Steel-Handle Bolt Cutter, 24-Inch (63324)
- Wilton Bolt Cutters