Shop All Bolt Cutters
Wilton
Bolt Cutter 24IN - Black Head
Mfr # BC-24B
Zoro # G3190306
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Steel
- Cutting Action Center
- Jaw Material Steel
- Grip Material Rubber
- Material Application Bars and Chains, Concrete-Reinforcing Rods, Medium Tensile and Soft Bolts, Rivets, Rods
Product Information
- Brand Wilton
- MFR # BC-24B
- Zoro # G3190306
- UPC # 662755494079
- Country of Origin China
- Category Bolt Cutters
Dimensions
Overall Length | 24 in |
Details
Item | Bolt Cutter |
Handle Material | Steel |
Cutting Action | Center |
Jaw Material | Steel |
Grip Material | Rubber |
Material Application | Bars and Chains, Concrete-Reinforcing Rods, Medium Tensile and Soft Bolts, Rivets, Rods |
Description
Bolt Cutter, Cutting Action Center, Grip Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Freud 3/8 in. D X 2-1/2 in. L Carbide Double Flute Straight Router Bit (04-124)
- DEWALT Powder Load, 0.27 Caliber, Yellow, PK100 (50626-PWR)
- MAYHEW SELECT Cold Chisel, 5/8 in. x 12 in., Steel (70210)
- MAKITA 1/2 Sheet Finishing Sander (BO4900V)
- WILTON Bolt Cutter 36IN - Black Head (BC-36B)
- WILTON Bolt Cutter 30IN - Black Head (BC-30B)
- WILTON Bolt Cutter 42IN - Black Head (BC-42B)
- WILTON Bolt Cutter 14IN - Black Head (BC-14B)
- WILTON Bolt Cutter 12IN - Black Head (BC-12B)
- H.K. PORTER HK Porter 24 In. Center Cut Bolt Cutters (0190MC)
- TENG TOOLS BC424 - 24" Bolt Cutters (BC424)
- Wilton Knives, Cutters & Snips