Shop All Bolt Cutters
Wilton
Bolt Cutter 12IN - Black Head
Mfr # BC-12B
Zoro # G3190367
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Steel
- Overall Length 12 in
- Cutting Action Center
- Jaw Material Steel
- Grip Material Rubber
Product Information
- Brand Wilton
- MFR # BC-12B
- Zoro # G3190367
- UPC # 662755494048
- Country of Origin China
- Category Bolt Cutters
Dimensions
Overall Length | 12 in |
Details
Item | Bolt Cutter 12IN - Black Head |
Handle Material | Steel |
Cutting Action | Center |
Jaw Material | Steel |
Grip Material | Rubber |
Material Application | Bars and Chains, Concrete-Reinforcing Rods, Medium Tensile and Soft Bolts, Rivets, Rods |
Description
Bolt Cutter 12IN - Black Head, Cutting Action Center, Grip Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO F1B 31-16 Fine Wire Upholstery Stapler For Duo Fast 31 Series Staples (11124F)
- JET Jbos-3Sa, 3In. Spindle Assembly For Jbos (709534)
- KM SYSTEMS Shrink Fit Tool Holder, 5/8", KM63XMZ (KM63XMZHPVTT062374Y)
- WESTWARD Demolition Phillips Screwdriver #1 Square (401M14)
- WILTON Bolt Cutter 42IN - Black Head (BC-42B)
- WILTON Bolt Cutter 36IN - Black Head (BC-36B)
- WILTON Bolt Cutter 30IN - Black Head (BC-30B)
- WILTON Bolt Cutter 14IN - Black Head (BC-14B)
- WILTON Bolt Cutter 24IN - Black Head (BC-24B)
- KNIPEX 8" Knipex Cobolt Compact Bolt Cutter, Plastic Grip (71 01 200)
- BN PRODUCTS USA Bolt Cutter - High Tensile 42" Bolt Cutter Capacity: 1/2” (BNBCS-42H)
- Wilton Knives, Cutters & Snips