Shop All Bench Vises
Wilton
8" Low Profile Drill Press Vise
Mfr # 11748
Zoro # G5013775
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 8"
- Overall Length (In.) 11
- Jaw Opening (In.) 8 in
- Overall Height (In.) 3-9/16
- Jaw Width (In.) 8 in
Product Information
- Brand Wilton
- MFR # 11748
- Zoro # G5013775
- UPC # 662755100147
- Country of Origin China
- Category Bench Vises
Dimensions
Jaw Width | 8" |
Overall Length (In.) | 11 |
Overall Height (In.) | 3-9/16 |
Jaw Width (In.) | 8 in |
Throat Depth (In.) | 2 in |
Details
Jaw Opening (In.) | 8 in |
Item | Machine Vise |
Type | Low Profile |
Features | Base has Four 1/2 in Shoulder Slots for Quick, Easy Positioning on the Machine Table, Hardened V Grooved Jaws Hold Round Shaped Objects Both Vertically and Horizontally |
Description
Machine Vise, Low Profile, Jaw Width (In.) 8 in, Jaw Opening (In.) 8 in, Throat Depth (In.) 2 in, Overall Length (In.) 11, Overall Height (In.) 3-9/16, Base has Four 1/2 in Shoulder Slots for Quick, Easy Positioning on the Machine Table, Hardened V Grooved Jaws Hold Round Shaped Objects Both Vertically and Horizontally
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Red Plstc Pop Rivet Gauge Measure sizes 3/32"-1/4" Dia (11410)
- TOUGHBUILT Pro Carpenter Suspension Rig (TB-302-6)
- WESTWARD 5 1/2 in Precision Diagonal Cutting Plier Flush Cut Narrow Nose Uninsulated (53JW93)
- CROWN TOOLS 1/8 Inch Diamond Parting Tool (24042)
- WILTON 4" Low Profile Drill Press Vise (11744)
- WILTON 650P, Multi-Purpose 6-1/2 Vise with Swivel Base (28845)
- WILTON TRADESMAN XC VISE (28840)
- WILTON Combination Vise, 6" Jaw Width (C3)
- WILTON 6" Standard Duty Combination Vise with Swivel Base (11106)
- WILTON 6" Standard Duty Combination Vise with Swivel Base (746)
- GROZ 7" Heavy Duty Woodworking Quick Action Vise, 7" with (39007)
- Wilton Bench Vises