Shop All Bar Clamps
Wilton
8 in Bar Clamp, Steel Handle and 2 1/4 in Throat Depth
Mfr # MMS-8
Zoro # G5394496
product price: $28.85
/ea
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Steel
- Throat Depth (In.) 2 1/4 in
- Application Automotive, Metalworking, Plumbing, Welding, Woodworking
- Bar Material Extruded Steel
- Type Mini F-Clamp
Product Information
- Brand Wilton
- MFR # MMS-8
- Zoro # G5394496
- UPC # 731325228144
- Country of Origin Taiwan, Province of China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 2 1/4 in |
Nominal Rail Size (In.) | 7/16 x 7/32 |
Bar Width (In.) | 7/16 in |
Max Throat Depth | Less than 3" |
Throat Depth1 | 2 1/4 in |
Bar Width | 7/16 in |
Description
If you are looking for a bar clamp that is durable and easy to use, the Wilton MMS-8 8 in F-Clamp Steel Handle and 2 1/4 in Throat Depth is an excellent choice. Made of extruded steel, this mini F-clamp has a replaceable V-groove pad. The steel handle makes it comfortable to use while its 7/16 x 7/32" nominal rail size means it can be used with rails of this size. It also has a throat depth of 2 1/4 in., which allows you to get into tight spaces without any problems. The Wilton MMS-8 8 in F-Clamp Steel Handle and 2 1/4 in Throat Depth is the ideal tool for metalworking, woodworking, plumbing or automotive projects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 9 ft. 6" L, 3/4" W, 4/6 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99902-09-06)
- ZORO SELECT End Mill, 1/4" Dia, 3/4" Cut, Carbide (273-250750D)
- BAUSCH + LOMB Scale, Metric (81-34-38)
- OSG End Mill, Cobalt, 3/8, 2 FL, dbl Sq End, CC (5220500)
- WILTON 4 in Bar Clamp, Steel Handle and 2 1/4 in Throat Depth (MMS-4)
- WILTON 12 in Bar Clamp, Steel Handle and 2 1/4 in Throat Depth (MMS-12)
- WILTON 24 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (1800S-24)
- WILTON 18 in Bar Clamp, Copper-Plated Steel Handle and 7 in Throat Depth (4800S-18C)
- WILTON 12 in Bar Clamp, Copper-Plated Steel Handle and 7 in Throat Depth (4800S-12C)
- WILTON 18 in Bar Clamp, Steel Handle and 4 in Throat Depth (660S-18)
- IRWIN 18" Bar Clamp, High Impact Plastic Resin Handle and 3 1/4 in Throat Depth (1964719)
- Wilton Clamps