Shop All Bar Clamps
Wilton
8 in Bar Clamp, Aluminum Handle and 4 in Throat Depth
Mfr # 86810
Zoro # G5097951
product price: $62.45
/ea
$62.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Aluminum
- Throat Depth (In.) 4 in
- Width 1"
- Application General Purpose Clamping
- Width (In.) 1 in
Product Information
- Brand Wilton
- MFR # 86810
- Zoro # G5097951
- UPC # 731325228519
- Country of Origin Taiwan, Province of China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 4 in |
Width | 1" |
Width (In.) | 1 in |
Handle Length (In.) | 20 in |
Nominal Rail Size (In.) | 1 x 1/2 |
Bar Size (In.) | 1 x 1/2 |
Bar Width (In.) | 1/2 in |
Bar Width | 1/2 in |
Overall Width3 | 1 in |
Handle Length | 20 in |
Jaw Pad Width | 1 1/2 in |
Jaw Pad Height | 1 1/2 in |
Throat Depth1 | 4 in |
Description
Bar Clamp, Handle Style Lever, Clamping Capacity 8 in, Clamping Force 700 lb, Throat Depth 4 in, Jaw Pad Type Flat, Bar Thickness 1 1/2 in, Application General Purpose Clamping, Bar Material Steel, Bar Width 1/2 in, Handle Length 20 in, Handle Material Aluminum, Jaw Pad Height 1 1/2 in, Jaw Pad Width 1 1/2 in, Overall Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=M10X45, D1= 50, External Thread, Steel, Black Plastic, Cap: Black (K0155.4101X45)
- SK PROFESSIONAL TOOLS 3/8 in Drive Slotted Socket Bit SAE #6 Tip, 2 45/64 in L (45473)
- MARSHALLTOWN Hand Edger Blu Stl 6X6 in. (162BD)
- IRWIN 7 in Irwin Vise-Grip Hex Key Adjusting Screw Knurled Grip Locking Plier (IRHT82580)
- WILTON No.640 Bar Clamp, 3 Ft (21803)
- WILTON 21803 I Bar Clamp 3Ft. Opening 1-13/16in Depth 1-7/8in Clamp Face (21803-wilton)
- WILTON 12 in Bar Clamp, Steel Handle and 2 1/4 in Throat Depth (MMS-12)
- WILTON 12 in Bar Clamp, Steel Handle and 5 1/2 in Throat Depth (1800S-12)
- WILTON 4 in Bar Clamp, Steel Handle and 2 1/4 in Throat Depth (MMS-4)
- WILTON 16 in Bar Clamp, Drop Forged Steel Handle and 4 3/4 in Throat Depth (GSM40)
- TENG TOOLS 200 X 100mm Reinforced Malleable Cast Iron Bar/F Clamp (CMD20)
- Wilton Bar Clamps