Shop All Bench Vises
Wilton
6" Rapid Nut Drill Press Vise
Mfr # 63243
Zoro # G4760515
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Rapid Nut
- Features Ground Vise Bed, Rugged Design and Large Workload Capacity, Smooth Consistent Jaw Movement
Product Information
- Brand Wilton
- MFR # 63243
- Zoro # G4760515
- UPC # 019907632436
- Country of Origin India
- Category Bench Vises
Dimensions
Jaw Width | 6" |
Details
Item | Machine Vise |
Type | Rapid Nut |
Features | Ground Vise Bed, Rugged Design and Large Workload Capacity, Smooth Consistent Jaw Movement |
Description
Machine Vise, Rapid Nut, Ground Vise Bed, Rugged Design and Large Workload Capacity, Smooth Consistent Jaw Movement
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO Annular Cutter, 11/16" x 1" (108604)
- AIRLOC Vibe Iso Pad, 19 11/16 x 19 11/16 (3.07252.71)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #59 (C15881)
- GUARDAIR Pistol Grip Air Gun, 48" Extension (U75XT048AA2)
- WILTON 4" Versatile Cont. Nut 1345 Drill Press Vise (63239)
- WILTON Combination Vise, 8" W Jaw, 22" L (648UHD)
- WILTON Machinists Vise, 6" Jaw Width (600S)
- WILTON Model WS6 6 Jaw Width 6 Opening 3-1/2 Throat Depth Shop Vise W/Swivel Base (63302)
- WILTON Combo Vise, Serrated Jaw, 11 13/16" L (4800R)
- WILTON 4" Standard Duty Combination Vise with Swivel Base (744)
- GROZ 7" Light Duty Front Vise for Work Benches, 7" with (39020)
- Wilton Vises & Presses