Shop All Bench Vises
Wilton
6" Machine Vise with Stationary Base
Mfr # 11696
Zoro # G5034504
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 6"
- Base Type Stationary
- Jaw Opening (In.) 6 in
- Bed/Base Ductile Iron
- Overall Length (In.) 9-1/2
Product Information
- Brand Wilton
- MFR # 11696
- Zoro # G5034504
- UPC # 662755100215
- Country of Origin China
- Category Bench Vises
Dimensions
Jaw Width | 6" |
Overall Length (In.) | 9-1/2 |
Jaw Width (In.) | 6 in |
Overall Height (In.) | 7-1/4 |
Throat Depth (In.) | 2 in |
Details
Base Type | Stationary |
Jaw Opening (In.) | 6 in |
Bed/Base | Ductile Iron |
Type | Cross Slide |
Base | Stationary |
Item | Machine Vise |
Max. Travel | 7-9/10 in in both X and Y Directions |
Features | Cast Side Knobs, Durable Base has 5 Bolt Lugs for Easy Mounting on a Machine Table |
Description
If you are looking for a heavy-duty machine vise, the Wilton 11696 6" Machine Vise is the tool to have. It has a durable base that can be easily mounted on a machine table or other surface. This bench vise has a cast side knob design and an extremely durable base with 5 bolt lugs for easy mounting. The cross slide jaws provide 7 to 9/10 in of travel in both X and Y directions. It also features jaw opening and throat depth measurements of 6 in and 2 in respectively. You will find many uses for this high quality Wilton Bench Vise, making it worth every penny.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD BLACK MOUNT KIT FOR A LO SIDE BOX (7734-5)
- PFERD 12" Round File - Second Cut (11074)
- METABO 18.0V Li-Ion Battery, 8.0Ah Capacity (18V 8.0Ah LiHD)
- EXCEL BLADES Non-Retractable Metal Utility Knife, Box Cutter with 3 #92 Blades, 6pk (16119)
- WILTON 5" Standard Duty Combination Vise with Swivel Base (11105)
- WILTON Combination Vise, 6-1/2" W Jaw, 18-7/64" L (676U)
- WILTON 28845 650P, Multi-Purpose Bench Vise, 6-1/2in Jaw Width, 6-1/4in Jaw Opening, 360 Degrees Rotating (28845-WILTON)
- WILTON Wilton 825-28821 5.5 in. Mechanics Vise Reversible Jaw with Swivel Base (825-28821)
- WILTON 6" Low Profile Drill Press Vise (11746)
- WILTON 4" Cradle-Style Angle Drill Press Vise (11754)
- BESSEY 4" Heavy Duty Industrial Bench Vise with Swivel Base (BV-DF4SB)
- Wilton Vises & Presses