Shop All Cutter Parts
Wilton
5Injaw Inserts Pair
Mfr # 2903240
Zoro # G0642139
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 in
- Material Hardened Steel
- Includes Hardware
- Compatible Manufacturer Part Number C-2
- Application Bench Vises, Combo Pipe
Product Information
- Brand Wilton
- MFR # 2903240
- Zoro # G0642139
- UPC # 662755104589
- Country of Origin United States
- Category Cutter Parts
Dimensions
Overall Length | 5 in |
Details
Material | Hardened Steel |
Includes | Hardware |
Item | Jaw Inserts |
Compatible Manufacturer Part Number | C-2 |
Application | Bench Vises, Combo Pipe |
Compatible with Brand | Wilton |
Compatible with Manufacturer Model Number | C-2 |
Compatible with Manufacturer Part Number | C-2 |
Compatible with Manufacturer Model Number [NEW] | C-2 |
Compatible Manufacturer Model Number | C-2 |
For Use with Mfr. Model Number | C-2 |
For Use With Mfr. Model Number | C-2 |
Description
Jaw Inserts, Application Bench Vises, Combo Pipe, Compatible with Brand Wilton, Compatible with Grainger Part Number 498X16, Compatible with Manufacturer Model Number C-2, Includes Hardware, Material Hardened Steel, Overall Length 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS M14X2.0 High Speed Steel Spiral Pt Plug Tap Metric Tap (5511979)
- KIPP Star Grip w. Safety Lanyard, DIN 6336 Similar, D=M06X20, D1= 25, Steel, Black Plastic, Cap Black (K0155.706X20)
- SENCO Battery Charger For Li-Ion 18V (VB0156)
- VERMONT GAGE Taperlock Thread Plug Gage, #8-32 Size (301117510)
- WILTON Jaw Set For Model 648B (1800648A)
- WILTON Swivel Base 4Tk29 Bench Vise 6 1/2 In (2900720)
- WILTON Wilton Vise Jaws (11106S41)
- WILTON Lead Screw Bracket (5712521)
- WILTON Bracket For Bandsaw (7015-17-6)
- WILTON Vise Thrust Shaft (5710811)
- WESTWARD Three Drawer Slide (TTCART413G)
- Wilton Cutter Parts