Shop All Bench Vises
Wilton
5" Standard Duty Combination Vise with Swivel Base
Mfr # 11105
Zoro # G2838057
original price:
$136.99
10% off
new price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 5"
- Material Steel
- Duty Rating Standard Duty
- Max. Opening 5"
- Base Type Swivel
Product Information
- Brand Wilton
- MFR # 11105
- Zoro # G2838057
- UPC # 019907111054
- Country of Origin China
- Category Bench Vises
Dimensions
Jaw Width | 5" |
Overall Width | 6 in |
Throat Depth | 2 1/2 in |
Throat Depth Range | Less than 3 in |
Mounting Hole Dia. | 17/32 in |
Overall Height | 7 in |
Throat Depth - Vises | 2 1/2 in |
Jaw Width Range | 3 in to 5 in |
Overall Length | 14 11/16 in |
Jaw Width - Vises | 5 in |
Mounting Hole Diameter | 3/8 in |
Jaw Face Width | 5 in |
Description
Combination Vise, Body Tensile Strength 30,000 psi, Spindle Type Enclosed, Jaw Face Width 5 in, Jaw Opening - Maximum 4 in, Throat Depth 2 1/2 in, Jaw Face Type Serrated, Jaw Pad Material Hardened steel, Includes Pipe Jaw Yes, Pipe Diameter - Maximum Not Applicable, Includes Rotating Head No, High Visibility No, Base Material Iron, Base Swivel Angle 120 Degrees , Base Tensile Strength 30,000 psi, Base Type Swivel, Body Material Cast Iron, Features Large Anvil Work Surface
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Push-Button Replacement, Push-Button Rep (87 09 180)
- GREY PNEUMATIC Grey Pneumatic GRY1598HC 18 Pc.5" Dr. Metric and Fractional Hex Impact Driver Set (GRY1598HC)
- MILWAUKEE TOOL 14 TPI Compact Portable Band Saw Blade 3PK (48-39-0519)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (JHW12M-613)
- WILTON 4" Light Duty Combination Vise with Swivel Base (SBV-100)
- WILTON 4" Drill Press Vise, 1-5/16 D, 4-11/16" Open (13401)
- WILTON Wilton 825-28824 5.5 in. Multi-Purpose Vise (825-28824)
- WILTON Clamp Vise (5519805)
- WILTON Model SBV-100 4 Jaw Width 2-1/4 Opening 2 Throat Super-Junior Vise W/ Swivel Base (63248)
- WILTON 28845 650P, Multi-Purpose Bench Vise, 6-1/2in Jaw Width, 6-1/4in Jaw Opening, 360 Degrees Rotating (28845-WILTON)
- WILTON 650P, Multi-Purpose 6-1/2 Vise with Swivel Base (28845)
- Wilton Vises & Presses