Shop All Machining Vises
Wilton
4in Cradle Style Angle Drill Press Vise
Mfr # 11754-wilton
Zoro # G211947368
product price: $191.79
/ea
Free Shipping & Returns
$191.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Wilton
- MFR # 11754-wilton
- Zoro # G211947368
- Country of Origin China
- Category Machining Vises
Description
Wilton 11754 4in Cradle Style Angle Drill Press ViseThe cradle style drill press vise is designed for angled drilling and tapping applications.All boast hardened v-grooved jaws for clamping round objects vertically and horizontally.Features: Designed for applications including drilling, tapping and reaming requiring angle setupCradle design with 90 vertical indexing, scaled in 1 incrementsSide tommy bar allows secure locking at any increment from 0 - 90Pin hard stops at 0, 15, 30, 45, 60, 75 and 90 for common applicationsDurable construction with fine grain cast iron castings and hardened smooth vise jawsBlack oxide coated screw provides consistent clamping pressure and durabilityHighly accurate with beds and bases parallel to 1/4±.001inBase has four 1/4ohm in shoulder slots for quick, easy positioning on the machine tableBase dimensions: 6-1/2in x 6-1/2inSpecificationsJaw Width In.4Opening Capacity Max In.4Jaw Depth In.1-1/2Smooth Jaw Inserts #11754-01Weight 17.0000Width 10.5000Height 4.5000Length 7.2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO CNC Countersink, HSS, 82 deg., 5/8" (HS6NC-5/8-82)
- JONES STEPHENS E-Z Stroke Pipe Saw, 12" (S49008)
- TEKTON 3/8 in. Drive, SAE Crowfoot Wrench Chrome (WCF13019)
- CAMILLUS Folding Knife, Fine, Drop Point, 3 In, Wood (18589)
- WILTON Tilt Machine Vise, 1-3/4 Deep, 6 in Open (11804)
- WILTON Machine Vise, 2 Deep, 7-1/2 in Open (63186)
- WILTON Milling Machine Vise, 1-1/2 D, 4 in Open (11713)
- WILTON Tilt Machine Vise, 1 Deep, 2 in Open (11700)
- WILTON Angle Machine Vise, 1-5/16 Deep, 3 in Open (11704)
- WILTON Machinist's Vise, Serrated Jaw, 9 13/16" L (400S)
- PALMGREN Parallel, Set, 6 in. (9638976)
- Wilton Machining Vises