Shop All Bar Clamps
Wilton
48 in Bar Clamp, Copper-Plated Steel Handle and 7 in Throat Depth
Mfr # 4800S-48C
Zoro # G5394566
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Copper-Plated Steel
- Throat Depth (In.) 7 in
- Application Automotive, Metalworking, Plumbing, Welding, Woodworking
- Includes V-Groove Pad, Optional Serrated Pad
- Swivel Type Hex Head
Product Information
- Brand Wilton
- MFR # 4800S-48C
- Zoro # G5394566
- UPC # 731325228434
- Country of Origin Taiwan, Province of China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 7 in |
Nominal Rail Size (In.) | 1-9/16 x 25/32 |
Bar Width (In.) | 1 9/16 in |
Bar Width | 1 9/16 in |
Throat Depth1 | 7 in |
Description
Bar Clamp, Bar Type Drop Forged, Handle Style Coated T, Clamping Capacity 48 in, Clamping Force 4,880 lb, Throat Depth 7 in, Jaw Pad Type Swivel, Sliding Mechanism Bar Slide, Bar Thickness 13/16 in, Spindle Material Copper, Spindle Finish Spatter-Resistant, Application Automotive, Metalworking, Plumbing, Welding, Woodworking, Bar Material Extruded Steel, Bar Width 1 9/16 in, Function Clamp, Handle Material Copper-Plated Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Impact Socket 9 mm Size 6 pt Standard Depth, Black Oxide (4LYT5)
- CHANNELLOCK PLIER END CUTTER 7" (CL357)
- LAB SAFETY SUPPLY McLeod Tool, 8 Tooth, Fiberglass, 60 In. (6ATM5)
- CLE-LINE 18PC HD Blk&Gld Jobber Drill and Plug Hand Tap Set CLE 1878 HSS #36, #29, #25, #21, #7, F, 5/16, U, 27/64 (C21191)
- WILTON 12 in Bar Clamp, Copper-Plated Steel Handle and 7 in Throat Depth (4800S-12C)
- WILTON 18 in Bar Clamp, Copper-Plated Steel Handle and 7 in Throat Depth (4800S-18C)
- WILTON 24 in Bar Clamp, Copper-Plated Steel Handle and 7 in Throat Depth (4800S-24C)
- WILTON 12 in Bar Clamp, Steel Handle and 5 1/2 in Throat Depth (1800S-12)
- WILTON 8 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (1800S-8)
- WILTON 36 in Bar Clamp, Copper-Plated Steel Handle and 7 in Throat Depth (4800S-36C)
- IRWIN 12 in. X 2-1/2 in. D F Clamp (1825753)
- Wilton Bar Clamps