Shop All Bench Vises
Wilton
33150 150, Bench Vise - Clamp-On Base, 3in Jaw, 2-1/2in Maximum Jaw Opening
Mfr # 33150-WILTON
Zoro # G111474193
product price: $95.25
/ea
Free Shipping & Returns
$95.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Wilton
- MFR # 33150-WILTON
- Zoro # G111474193
- Country of Origin China
- Category Bench Vises
Description
Wilton 33150 150, Bench Vise - Clamp-On Base, 3in Jaw, 2-1/2in Maximum Jaw OpeningWilton Clamp-On vises are great for smaller projects and are portable to be quickly and easily transferred to a new workstation. Clamp-On vises feature cast jaws for a firm hold and double steel guide bars to insure consistent holding pressure.Features: Portable, lightWeight design perfect for home useCast-iron construction and built-in pipe jaws add durability and utilitySteel guide bars keep jaws alignedSpecificationsType of BaseStationaryJaw Width In.3Opening Capacity Max In.2-1/2Throat Depth In.2-5/8Pipe Jaw Capacity In.3/8Length 3.7000Height 6.7000Weight 4.2500Width 6.7000
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
- MITUTOYO Connecting Cable, U-Wave, G (02AZD790G)
- URREA Knockout Punch 2-1/2" (509-2-1/2)
- OX TOOLS Core Drill, Wet Diamond, 4" (OX-UWC-4)
- NUPLA Dead Blow Hammer, 48 oz., 14-1/4" (6894103)
- WILTON Combination Vise, Serrated Jaw, 13 7/16" L (8100M)
- WILTON Wilton 825-28821 5.5 in. Mechanics Vise Reversible Jaw with Swivel Base (825-28821)
- WILTON 4" Versatile Cont. Nut 1345 Drill Press Vise (63239)
- WILTON 8" Cross Slide Drill Press Vise (11698)
- WILTON 4" Light Duty Portable Vise with Clamp-on, Swivel Base (CBV-100)
- WILTON 10" Standard Duty Woodworking Vise with Stationary Base (79A)
- PALMGREN 3" Light Duty Machine Vise with (9612302)
- Wilton Bench Vises