Shop All Bar Clamps
Wilton
18 in Bar Clamp, Steel Handle and 4 in Throat Depth
Mfr # 660S-18
Zoro # G5389614
product price: $55.15
/ea
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Steel
- Throat Depth (In.) 4 in
- Application Automotive, Metalworking, Plumbing, Welding, Woodworking
- Bar Material Extruded Steel
- Nominal Rail Size (In.) 3/4 x 3/8
Product Information
- Brand Wilton
- MFR # 660S-18
- Zoro # G5389614
- UPC # 731325228182
- Country of Origin Taiwan, Province of China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 4 in |
Nominal Rail Size (In.) | 3/4 x 3/8 |
Bar Width (In.) | 3/4 in |
Throat Depth1 | 4 in |
Bar Width | 3/4 in |
Details
Handle Material | Steel |
Application | Automotive, Metalworking, Plumbing, Welding, Woodworking |
Bar Material | Extruded Steel |
Load Capacity (Lb.) | 660 lb |
Opening (In.) | 18 in |
Type | Light Duty F-Clamp |
Nominal Clamping Pressure | 660 |
Max. Jaw Opening (In.) | 18 in |
Item | Bar Clamp |
Swivel Type | Hex Head |
Bar Thickness (In.) | 3/8 in |
Pad Type | Replaceable, V-Groove |
Clamping Force1 | 660 lb |
Clamping Capacity1 | 18 in |
Jaw Pad Type | Replaceable, V-Groove |
Bar Thickness | 3/8 in |
Description
If you are looking for a reliable F-Clamp, this Wilton 18 in. Steel Handle and 4 in. Throat Depth Bar Clamp is the one to choose. Made of extruded steel, the bar clamp has an application for welding, metalworking, woodworking, plumbing and automotive work. It features a replaceable V-groove pad that offers an even distribution of pressure along the entire length of the jaw face. The steel handle provides excellent leverage and superior control during use. The 3/4 x 3/8" nominal rail size ensures secure attachment to your work surface or bench top. If you want a tool that will provide you with long lasting performance as well as great value for money, then this Wilton 18 in F-Clamp is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 93.5-inch x 0.1875-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (477689)
- JONARD TOOLS Replacement Plunger for Compression Tool (21881)
- WESTWARD Combination Wrench, SAE, 3/4in Size (36A214)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1112)
- WILTON 12 in Bar Clamp, Steel Handle and 4 in Throat Depth (660S-12)
- WILTON 8 in Bar Clamp, Steel Handle and 4 in Throat Depth (660S-8)
- WILTON 36 in Bar Clamp, Copper-Plated Steel Handle and 7 in Throat Depth (4800S-36C)
- WILTON 18 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (1200S-18)
- WILTON 18 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (1800S-18)
- WILTON 16 in Bar Clamp, Copper-Plated Steel Handle and 4 3/4 in Throat Depth (2400S-16C)
- IRWIN 48" Parallel Jaw Box Clamp, 3-3/4" Throat Depth, 2 PK (2026501)
- Wilton Clamps