Shop All Bench Grinders
Wilton
10" Industrial Bench Grinder 1HP
Mfr # 578010
Zoro # G402675728
product price: $1,033.99
/ea
Free Shipping & Returns
$1,033.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Grinding Wheel Grit 36, 60
- Voltage 115V
- HP 1-1/2 HP
- Height (In.) 16 in
Product Information
- Brand Wilton
- MFR # 578010
- Zoro # G402675728
- UPC # 731325000000
- Country of Origin Taiwan, Province of China
- Category Bench Grinders
Dimensions
Height (In.) | 16 in |
Overall Height | 16 in |
Dust Collection Port Size (In.) | 2-1/2 in |
Wheel Dia. | 1 in |
Length (In.) | 24 in |
Wheel Width | 1 in |
Overall Width | 16-3/4 in |
Overall Length | 24 in |
Shaft Diameter (In.) | 1 |
Details
Phase | 1 |
Grinding Wheel Grit | 36, 60 |
Voltage | 115V |
HP | 1-1/2 HP |
Machine Weight | 110 lb. |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Turning Insert, Triangle, 0.375 in., TPMT, 0.0156 in, Carbide (TPMT331ESU-AC6040M)
- KRAFT TOOL Squeegee Head w/Threaded Handle B, 18 (GG223-01)
- AVK Bearing Set M10-1.5 for AKPT/NPT/ARPT (BTIT-32PT10/B)
- KNIPEX 10" Grip Pliers w/ Double Prism Jaw, Nickel Plated (41 14 250)
- WILTON 8 in. Industrial Bench Grinder (JET-578008)
- BALDOR-RELIANCE Baldor-Reliance Grinders/Buffer, 712E, 20C 2P GRNDR UTILITY (712E)
- PALMGREN Bench Lathe, 115V, 1ph, 8"x12" (9684508)
- DAYTON Bench Grinder, 6 in Max. Wheel Dia, 36/60 Grinding Wheel Grit (400H41)
- PALMGREN Grinder, w/Dust Collection, 1HP, 115/230V (9682101)
- DAYTON Bench Grinder with Stand, 8 in Max. Wheel Dia, 36/120 Grinding Wheel Grit (467L32)
- BLACK BULL Bench Grinder, 6" (BG6UL)
- Wilton Bench Grinders