Shop All Welding Helmet Accessories
Wilson
Wilson Safety Stur-D Welding Screens
Mfr # 36335
Zoro # G8366596
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Safety Glasses Frame Style Single Panel - Fixed
- Length 6 ft
- Material Steel
- Nominal Width (ft.) 4 ft
Product Information
- Brand Wilson
- MFR # 36335
- Zoro # G8366596
- UPC # 626053605919
- Country of Origin India
- Category Welding Helmet Accessories
Dimensions
Length | 6 ft |
Nominal Width (ft.) | 4 ft |
Details
Item | Frame Only,6ftx4ft Stur-D-Screen,Single |
Safety Glasses Frame Style | Single Panel - Fixed |
Material | Steel |
Description
The Wilson Stur-D-Screens help create a designated space specifically for welding operations. Each includes a durable steel frame, brackets, hardware, and lacing ties. For use with welding curtains and blankets.
- •Freestanding and portable design can easily be moved to a new location
- •19-gauge steel construction provides maximum strength
- •Powder-coated enamel finish provides excellent rust and abrasion resistance
- •Bolted corner clamps assure a tight fit without wobble or sway
- •Sturdy platform legs provide maximum stability on any shop floor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTERN ENTERPRISES Western Enterprises 312-415 Cga-580-540 Adaptor (312-415)
- OPTREL Inside Lens Cover, 14 Filter Shade, PK5 (5000.010)
- GREENE MANUFACTURING Pipe Welding Stand (GT-14)
- ARC-ZONE Monster12 Double Nozzle Kit for 3/32" Electrodes, 3-Series TIG Torches (A-MN12-3-332X2)
- WILSON SturDScreen Frame 6 x 8 Single Panel T Leg BLK Weld Curtain (36338)
- WILSON Wilson Safety Stur-D Welding Screens (36333)
- LINCOLN ELECTRIC Outside Cover Lens (KP3043-1)
- PYRAMEX Welding Protection Welding Helmet Replacement Sweatband 2pk (WHBAND2)
- 3M Magnification Plate (08-0500-58)
- POWERWELD Replacement Headgear for PowerWeld Deluxe and Professional Series Helmets (PWHHG)
- JACKSON SAFETY Weld Internal Len Protects Your ADF CLR (30590)
- Wilson Welding Helmet Accessories