Shop All Welding Protection Accessories
Wilson
Welding Blankets - Acrylic Coated Fiberglass
Mfr # 37192
Zoro # G8366569
Free Shipping & Returns
$94.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Acrylic Coated Fiberglass
- Thickness 0.034"
- Withstand Temp. 300° F
- Width 10 ft
- Color Grey
Product Information
- Brand Wilson
- MFR # 37192
- Zoro # G8366569
- UPC # 626053605988
- Country of Origin China
- Category Welding Protection Accessories
Dimensions
Width | 10 ft |
Nominal Length (ft.) | 10 ft |
Details
Material | Acrylic Coated Fiberglass |
Thickness | 0.034" |
Withstand Temp. | 300° F |
Color | Grey |
Standards | ANSI/FM 4950|ANSI 4950 |
Description
Wilson high-temperature fabrics are used to protect equipment and personnel near hazardous operations such as welding, flame-cutting, and grinding. These fabrics can be used as blankets, hanging curtains, or are available in roll goods.
- •300°F working temperature
- •Excellent abrasion and tear resistance
- •Provides protection from welding sparks, spatter, and slag
- •Grommets allow easy hanging in vertical applications
- •Ideal for pipe and weld wrapping, low cooling/tempering, heat containment, personnel heat protection, machine covers, and more
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNZOMATIC Brazing Alloy Rod, Copper Phos., 1-Lb. Box (PC3)
- POWERWELD Magnetic Square with Single Switch Magnet, 30kg Pull Force (PWSSMAG-30)
- ALPHA METALS 16 oz Rosin Core Solder Wire 0.125 in. D Tin/Lead 1 pc (11124)
- TWECO TWECO Spray Master 350 MIG Gun (1036-1623)
- WILSON Wilson Transparent Welding Curtains (36281)
- WILSON Welding Blankets - Silica Cloth (36291)
- WILSON Welding Blankets - Carbon Fiber Felt (36320)
- WILSON Wilson Transparent Welding Curtains (37700)
- WILSON Welding Hand Protection Back-Hand Pads (36680)
- WILSON Welding Blankets - Silica Cloth (36165)
- SHAVER INDUSTRIES INC Shaver Industries Mobile Base & Post for RollTect„¢ Retractable Weld Screens (RWS-MP1)
- Wilson Welding Protection Accessories