Shop All Welding Protection Accessories
Wilson
Welding Blankets - Acrylic Coated Fiberglass
Mfr # 36149
Zoro # G8366788
product price: $577.99
/ea
Free Shipping & Returns
$577.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Width 150 ft
- Withstand Temp. 300° F
- Standards ANSI/FM 4950|ANSI 4950
- Thickness 0.02"
Product Information
- Brand Wilson
- MFR # 36149
- Zoro # G8366788
- UPC # 626053605605
- Country of Origin China
- Category Welding Protection Accessories
Dimensions
Width | 150 ft |
Nominal Length (ft.) | 5 ft |
Details
Color | Red |
Withstand Temp. | 300° F |
Standards | ANSI/FM 4950|ANSI 4950 |
Thickness | 0.02" |
Description
Wilson high-temperature fabrics are used to protect equipment and personnel near hazardous operations such as welding, flame-cutting, and grinding. These fabrics can be used as blankets, hanging curtains, or are available in roll goods.
- •300°F working temperature
- •Excellent abrasion and tear resistance
- •Provides protection from welding sparks, spatter, and slag
- •Grommets allow easy hanging in vertical applications
- •Ideal for pipe and weld wrapping, low cooling/tempering, heat containment, personnel heat protection, machine covers, and more
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Wire Guide/Shield, 30881-1 (30881-1)
- AMERICAN TORCH TIP Nozzle, 277293 (277293)
- TWECO Cable Connector, Male, Double Point, PK2 (94251410)
- FORNEY Forney Industries 1723 Uni - Flame Weed Burner (177167)
- WILSON Welding Blankets - Uncoated Fibreglass (36290)
- WILSON Wilson Transparent Welding Curtains (36296)
- WILSON Welding Blankets - Uncoated Fibreglass (36161)
- WILSON Wilson Transparent Welding Curtains (36299)
- WILSON Welding Blankets - Vermiculite (36157)
- WILSON Welding Blankets - Acrylic Coated Fiberglass (36162)
- HI TEMP Welding Blanket, 147.6 ft. W, 5.08 ft. H (R51-61-32)
- Wilson Welding Protection Accessories