Shop All Notebooks & Journals
Wilson Jones
Minute Book, Black
Mfr # W0395-11
Zoro # G7485348
product price: $225.99
/ea
Sold in multiples of 6 for $1,355.94
Free Shipping & Returns
$1,355.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sheets 250 letter size sheets
- Cover Color Black
- Paper Weight 28 lb
- Features Short-pull rod locking mechanism
- Material Faux Leather
Product Information
- Brand Wilson Jones
- MFR # W0395-11
- Zoro # G7485348
- UPC # 078910309513
- Country of Origin United States
- Category Notebooks & Journals
Details
Number of Sheets | 250 letter size sheets |
Cover Color | Black |
Paper Weight | 28 lb |
Item | Minute Book |
Features | Short-pull rod locking mechanism |
Material | Faux Leather |
Description
Minute Book,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cabinet, Flat File, 10 Drawer, Gray (2CLC6)
- ACCO 6" Expand Hanging Binder, Red (A7055261)
- CRESCENT WISS 2 Piece Home, Crafting and Sewing Scissor Set (WHCS2)
- MASTERVISION 48"x72" Magnetic Dry Erase Board, Dry Erase Height: 48" (MVI270201)
- WILSON JONES Sheets, Minute, White Pk (WLJ90310)
- WILSON JONES Columnar Ruled Sheets, 24 Col, 11x17in 100/PK (G5024)
- BAZIC PRODUCTS Bazic 559 W/R 70 Ct. 1-Subject Spiral Notebook Case of 24 (559)
- RITE IN THE RAIN All Weather Memo Book, Univ, 3-1/2 x 6 in. (964T)
- BOORUM & PEASE Black and Red Record Account Book, 9-5/8" X 7-5/8", 300 Pg (38-300-R)
- BOORUM & PEASE Record Rule Book, 12-1/8" x 7-5/8", 150 Pg (66-150-R)
- MEAD Primary Journal Half Page Ruled, 100 Sheets Per Book, PK6 (MEA09554)
- Wilson Jones Notebooks & Journals