Shop All File Folders
This Product is Discontinued
Wilson Jones
Document Organizer 8-1/2 x 11", 5 Tab, Clear (Discontinued)
Mfr # W55118A
Zoro # G3338745
This Product is Discontinued
Key Features
- Width 8 1/2 in
- Expanded Width 11/32 in
- Color Clear
- Material Plastic
- Sheet Size 8-1/2 x 11 in
Product Information
- Brand Wilson Jones
- MFR # W55118A
- Zoro # G3338745
- UPC # 078910551189
- Country of Origin China
- Category File Folders
Dimensions
Width | 8 1/2 in |
Expanded Width | 11/32 in |
Sheet Size | 8-1/2 x 11 in |
Height | 11 in |
Expanded Depth | 3/8 in |
Overall Width | 8 1/2 in |
Compatible Sheet Height | 11 in |
Overall Height | 11 in |
Compatible Sheet Width | 8 1/2 in |
Details
Item | File Jacket |
Color | Clear |
Material | Plastic |
Includes | (16) Pockets, (8) Tabs, Online Tab Templates |
Product Type | File Jackets |
Description
File Jacket, Height 11 in, Width 8 1/2 in, Expanded Width 11/32 in, Sheet Size 8-1/2 x 11 in, Material Plastic, Color Clear, Includes (16) Pockets, (8) Tabs, Online Tab Templates
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.