Shop All Record Keeping Journals & Forms
Wilson Jones
Accounting Sht, 20Clmn, 9-1/4x11-7/8, PK100
Mfr # WG10-20A
Zoro # G4254455
product price: $55.79
/pk 100, $0.56/ea
$55.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 9.25 x 11.88
- Material Paper
- Features Numbered, Prepunched
- Style Ledger Sheets; Accounting
- Format Double-Page Form; Sheet Ruled Both Sides Different
Product Information
- Brand Wilson Jones
- MFR # WG10-20A
- Zoro # G4254455
- UPC # 078910610206
- Country of Origin United States
- Category Record Keeping Journals & Forms
Dimensions
Sheet Size | 9.25 x 11.88 |
Details
Item | Accounting Sht,20Clmn,9-1/4x11-7/8,PK100 |
Material | Paper |
Features | Numbered, Prepunched |
Style | Ledger Sheets; Accounting |
Format | Double-Page Form; Sheet Ruled Both Sides Different |
Paper Color | Green |
Print and Ruling Color | Light Green |
Punching | Side, Slotted Holes |
Number of Columns | 20 |
Number of Holes Punched | 4 |
Description
Accounting Sht,20Clmn,9-1/4x11-7/8,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 24" x 24" x 18", Kraft, 10/Bundle (493U21)
- DIXON TICONDEROGA Marker China Black Phano (00077)
- IDEAL Guillotine Paper Cutter, w/A 18" Cutti (IDEKU0471H)
- RUGG PLANTER RUGG GRN 8"" (AR8-FG)
- WILSON JONES Accounting Sheets, 30 Columns, 11x17, PK100 (WG50-30A)
- WILSON JONES Accounting Sht, 10Clmn, 9-1/4x11-7/8, PK100 (WG10-10AA)
- WILSON JONES Visitor Register Book, 112 Pg, 8.5x11.5 (WS490A)
- WILSON JONES 74100 4Column Account Book, White (WLJ74104)
- WILSON JONES Minute Book Ledger Sheet, 11x8-1/2, PK100 (W901-10)
- WILSON JONES Sheet, 20Col, 9.25X11.88, Gn Pk (WLJG1020)
- REDIFORM OFFICE PRODUCTS Rediform® Money Receipt Book, 2-Part, Carbonless, 5-1/2" x 8-1/2", 225 Sets/Book (8L829)
- Wilson Jones Record Keeping Journals & Forms