Shop All 12 Volt Adapters
Wilson Antennas
USB Adapter, 2 Outlet, 13in.Wx8in.Dx5in.H
Mfr # 3051224USBBL
Zoro # G0157949
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2 Outlet
- Capacity (2) USB Ports, 12V Port
- Amps 2.4 A
- Size 13 in W x 8 in D x 5 in H
- Used For Powering or Charging Multiple Devices In-Car Such As MP3, Cell Phone, GPS System, and DVD Players
Product Information
- Brand Wilson Antennas
- MFR # 3051224USBBL
- Zoro # G0157949
- UPC # 020126909285
- Country of Origin China
- Category 12 Volt Adapters
Dimensions
Size | 13 in W x 8 in D x 5 in H |
Overall Depth | 8 in |
Overall Width | 13 in |
Overall Height | 5 in |
Details
Item | USB Adapter |
Type | 2 Outlet |
Capacity | (2) USB Ports, 12V Port |
Amps | 2.4 A |
Used For | Powering or Charging Multiple Devices In-Car Such As MP3, Cell Phone, GPS System, and DVD Players |
Voltage (DC) | 12 V DC |
Ports | 12V Auxiliary Port, USB |
Color | Black |
Number of Connections | 3 |
Current | 2.4 A |
Product Type | Charger |
Material | Rubber |
Description
USB Adapter, Product Type Charger, Number of Connections 3, Cord Length Not Applicable, Color Black, Ports 12V Auxiliary Port, USB, Compatible Devices Cell Phones, DVD Players, GPS, Current 2.4 A, Material Rubber, Operating Voltage 12V DC, Overall Depth 8 in, Overall Height 5 in, Overall Width 13 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, Biodiesel, Diesel, 7-7/32" L (PF46235)
- SPRINGFIELD MARINE Springfield Marine 1300601 Plug-In Power-Rise Air-Ride Pedestal System Package - Locking, 2-3/8" (1300601)
- VICTOR V Ext, 3/4 In, Plstc, PK4 (00711-V)
- BALDWIN FILTERS Oil Filter Element, 10"x4-1/32"x10" (P7319)
- WILSON ANTENNAS USB Adapter, 2 Outlet, 13in.Wx8in.Dx6in.H (3052224USBBL)
- WILSON ANTENNAS Power Adapter, Portable, Capacity 12V (30512VPP)
- WILSON ANTENNAS Power Adapter, Portable, Capacity 12V (30512V2USB)
- AUDIOVOX Audiovox AH760R Auto MP3 CD Cassette Adapter (139634)
- ARCON 12 V 24-LED No.1076 Replacement Bulb, Soft White (ARC-50493)
- POWER UP! DC Car Charger 1.0a-MFI Apple 8-pin (191-054141)
- ROADPRO Cigarette Lighter Adapter, 3 Outlet, 12V (RPPSP-211)
- Wilson Antennas 12 Volt Adapters