Shop All Antennas
Wilson Antennas
Antenna, Center Load, 60inH
Mfr # 305-495
Zoro # G0158019
product price: $80.15
/ea
Free Shipping & Returns
$80.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 10 in Shaft
- Type Center Load
- Finish Black
- Bandwidth (MHz) 440 MHz
- Frequency (MHz) 26 to 30 MHz
Product Information
- Brand Wilson Antennas
- MFR # 305-495
- Zoro # G0158019
- UPC # 020126305957
- Country of Origin China
- Category Antennas
Dimensions
Bandwidth (MHz) | 440 MHz |
Overall Length (In.) | 60 in |
Base Dia. (In.) | 3/8 in |
Thread Size (In.) | 3/8 |
Antenna Length (In.) | 49 in |
Antenna Diameter (In.) | 3/8 in |
Overall Length | 60 in |
Thread Size | 3/8 in |
Base Diameter | 3/8 in |
Antenna Length | 49 in |
Bandwidth | 440 MHz |
Antenna Diameter | 3/8 in |
Description
Antenna, Compatible Radio Brand Cobra, President, RoadKing, Uniden, Compatible Radio Series Not Applicable, Compatible Radio Manufacturer Model Number 19 DX IV, ACFD520, ACUS600, ADAMS, ANDYII, Bearcat 880, BILLII, JOHNNYIII, JOHNSONII, LINCOLNII, MCKINLEY, PC78LTX, PRO510XL, PRO520XL, RANDYII, RICHARD, RKCBBT, RKCBCLASSIC, RONALD, TAYLOR, WALKERIII, Band Type CB, Minimum Frequency 26 MHz, Maximum Frequency 30 MHz, Antenna Type Whip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS .75 Inch Round Marker Clearance Lights - 3 LED Amber With Stripped Leads-Retailed (5627527)
- LISLE BRAKE BLEEDER WRENCH 5/16" (LI10900)
- MAXXIMA Back-Up Light, White, Rectangular, 170 mA (M42213-A)
- ASTRO PNEUMATIC ADJ NON MARRING PRECISION PANEL CLIP PLI (AO9581)
- WILSON ANTENNAS Replacement CB Antenna, 49" (305-900905)
- WILSON ANTENNAS Gum Drop CB Antenna Stud Black (305-600)
- WILSON ANTENNAS Antenna, Flexible, 48inH (305-4FD)
- WILSON ANTENNAS Antenna, Center Load, 49inH, White (305-497)
- WILSON ANTENNAS Power Cord, CB, 6 ft. (3053CBPP)
- WILSON ANTENNAS Aluminum CB Antenna Mount, w/Gum Drop (305-700)
- K40 ANTENNAS & ACCESSORIES Superflex Tunable Fiberglass CB Whip, 4ft (SF-400)
- Wilson Antennas Automotive Exterior Accessories