Shop All Combination Wrenches
Williams
Williams Wrench, Open End, 11/16x3/4", Satin Chrome
Mfr # 1729B
Zoro # G7641186
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Two Openings in Each Wrench With 45 Degrees Chamfer on Wrench Ends Allow Easy Placement of Wrench on the Fastener, Continuous Arc Design Minimizes Spreading and is Stronger than V Design, Satin Chrome Finish Provides Good Grip and Cleans Easily
- Overall Length 8-21/32"
- Finish Satin Chrome
- Head Size 5/8 in
- Measurement Type SAE
Product Information
- Brand Williams
- MFR # 1729B
- Zoro # G7641186
- UPC # 662459102485
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 8-21/32" |
Head Size | 5/8 in |
Details
Features | Two Openings in Each Wrench With 45 Degrees Chamfer on Wrench Ends Allow Easy Placement of Wrench on the Fastener, Continuous Arc Design Minimizes Spreading and is Stronger than V Design, Satin Chrome Finish Provides Good Grip and Cleans Easily |
Finish | Satin Chrome |
Measurement Type | SAE |
Description
Wrench,Open End,11/16x3/4 In.,Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Die, Hex Fixed Shape, #2-56 Thread Size (48290)
- PROTO Set Box 7" (J4795R)
- ZORO SELECT Adjustable Handle, 1.77" Screw Length (MA-48155)
- HECK INDUSTRIES Hog Ring Pliers Kit (WFHOGKIT)
- WILLIAMS Williams Ratchet Combo Wrench, 12, 1/2 in., Revrsbl (1216RCU)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 19mm (1219MSC)
- WILLIAMS Williams Combo Wrench, 12 pt., 1-7/16", Black (1246B)
- WILLIAMS Williams Ratchet Combo Wrench, 12, 13mm, Revrsbl (1213MRCU)
- WILLIAMS Williams Angle Wrench, Double, Open End, 2X2 (3764)
- WILLIAMS Williams Combo Wrench, 12 pt., 1-9/16" (1178A)
- BETA Set of 11 12 Point Offset Combination Wrenches, Slim Profile, Chrome-plated (000420471)
- Williams Wrenches