Shop All Bit Sockets
Williams
Williams Torx Bit Socket, 1/4" D, T27
Mfr # 35084
Zoro # G7083721
$8.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Torx Bit
- Finish High Polished Chrome
- Overall Length 1-13/32"
- Sub-Category Williams
Product Information
- Brand Williams
- MFR # 35084
- Zoro # G7083721
- UPC # 662459350848
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 1-13/32" |
Size | T27 |
Details
Socket Type | Torx Bit |
Finish | High Polished Chrome |
Item | Socket Bit |
Sub-Category | Williams |
Category Type | Socket Bits |
SAE or Metric | Torx(R) |
Description
Torx Bit Socket,1/4 In. D,T27
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive, 19mm Triple Square Metric Socket, 12 Points (J5519M)
- M.A. FORD Carbide 6 Flute Countersink 1/2 x 60° (78050001)
- RIDGID Case, 11-R/12-R Plastic (21218)
- KNIPEX 5" External Circlip Pliers, Plastic Grip (46 21 A11)
- WILLIAMS 3/8" Dr, 5/32" Size, SAE Hex Bit Socket, 6 Pts (BA-5A)
- WILLIAMS 1/4" Dr, 1/8" Size, SAE Hex Bit Socket, 6 Pts (MA-4SA)
- WILLIAMS 1/2" Dr, 8mm Size, Metric Williams Hex Bit Socket, 6 Pts (35294)
- WILLIAMS 3/8" Dr, 9/64" Size, SAE Hex Bit Socket, 6 Pts (35101-TH)
- WILLIAMS 1/2" Dr, 19mm Size, Metric Hex Bit Socket, 6 Pts (35279)
- WILLIAMS 1/2" Dr, 1/2" Size, SAE Hex Bit Socket, 6 Pts (SA-16A)
- URREA 1/4"drive, 1/16"hex bit socket, SAE. (4770-1/16)
- Williams Sockets & Ratchets