Shop All Combination Wrench Sets
Williams
Williams Super Combo Wrench Set, 7 pcs., SAE
Mfr # WS-1170SCA
Zoro # G7599947
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 12
- Finish Chrome plated
- Includes (7) Super Combo(R) Wrench Sets in Pouch: (1) Length 6-1/2" of Size 3/8", (1) Length 7-1/4" of Size 7/16", (1) Length 8" of Size 1/2", (1) Length 8-3/4" of Size 9/16", (1) Length 9-1/2" of Size 5/8", (1) Length 10-1/4" of Size 11/16", (1) Length 11" of Size 3/4"
- Size 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"
Product Information
- Brand Williams
- MFR # WS-1170SCA
- Zoro # G7599947
- UPC # 662459901941
- Country of Origin United States
- Category Combination Wrench Sets
Dimensions
Size | 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4" |
Overall Length | 6-1/2", 7-1/4", 8", 8-3/4", 9-1/2", 10-1/4", 11" |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Finish | Chrome plated |
Includes | (7) Super Combo(R) Wrench Sets in Pouch: (1) Length 6-1/2" of Size 3/8", (1) Length 7-1/4" of Size 7/16", (1) Length 8" of Size 1/2", (1) Length 8-3/4" of Size 9/16", (1) Length 9-1/2" of Size 5/8", (1) Length 10-1/4" of Size 11/16", (1) Length 11" of Size 3/4" |
Features | SUPERCOMBO(R) Open End has Specially Designed Grooves That Direct Wrench Force Away from Fastener Corners, SUPERTORQUE Box Opening Design Allows Application of Higher Torque Without Rounding or Deforming Hex Fastener Points, Meets or Exceeds Aerospace Specification AS 954 for 12 Point Fasteners to Provide Accurate Torque/Tension Relationship for Precision Application, May be Used on All Common Hex (6 point) Fasteners With Considerable Advantage Over Conventional Box End Wrenches to Increase Both Hand Tool Flexibility and Economy, Box and Open End Openings are Identical |
Sub-Category | Williams |
Item | Super Combo Wrench Set,7 pcs.,SAE |
Description
Super Combo Wrench Set,7 pcs.,SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Demolition Scratch Awl (650DD)
- WILLIAMS Williams Combo Wrench Set, 10 Pieces, 1/4-3/4" (WS-1180RS)
- STARRETT Band Saw Blade, 12 ft. L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-12)
- EPPINGER VDI40, Medium coupling, drilling and milling head, straight collet chuck, ER32A, PRECIFLEX (4.200.956)
- WILLIAMS Williams Spanner Wrench Set, Adj. Hook, 4 Pieces (WS-474)
- WILLIAMS Williams Super Combo Wrench Set, 10 pcs., Metric (MWS-5A)
- WILLIAMS Williams Wrench Set, Flex-Head, 12 pcs. (MWS-12RCF)
- WILLIAMS Williams Super Combo Wrench Set, Red, 7 pcs., SAE (WS-1170RSC)
- WILLIAMS Williams Combo Wrench Set, Revrsbl, 10 Pcs, 10-19mm (MWS-10RCU)
- WILLIAMS Williams Super Combo Wrench Set, 8 pcs. (MWS-1B)
- SUNEX Master Stubby Combo Wrench Set, 10 pcs. (9930M)
- Williams Wrenches