Shop All Combination Wrenches
Williams
Williams Super Combo Wrench, 12 pt., 9/16"
Mfr # 1218SC
Zoro # G7637458
$16.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features SUPERCOMBO(R) Open End has Specially Designed Grooves That Direct Wrench Force Away from Fastener Corners, SUPERTORQUE Box Opening Design Allows Application of Higher Torque Without Rounding or Deforming Hex Fastener Points, Meets or Exceeds Aerospace Specification AS 954 for 12 Point Fasteners to Provide Accurate Torque/Tension Relationship for Precision Application, May be Used on All Common Hex (6 point) Fasteners With Considerable Advantage Over Conventional Box End Wrenches to Increase Both Hand Tool Flexibility and Economy, Box and Open End Openings are Identical
- Number of Points 12
- Finish Chrome plated
- Overall Length 8-3/4"
- Head Size 9/16"
Product Information
- Brand Williams
- MFR # 1218SC
- Zoro # G7637458
- UPC # 662459900616
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 8-3/4" |
Head Size | 9/16" |
Details
Features | SUPERCOMBO(R) Open End has Specially Designed Grooves That Direct Wrench Force Away from Fastener Corners, SUPERTORQUE Box Opening Design Allows Application of Higher Torque Without Rounding or Deforming Hex Fastener Points, Meets or Exceeds Aerospace Specification AS 954 for 12 Point Fasteners to Provide Accurate Torque/Tension Relationship for Precision Application, May be Used on All Common Hex (6 point) Fasteners With Considerable Advantage Over Conventional Box End Wrenches to Increase Both Hand Tool Flexibility and Economy, Box and Open End Openings are Identical |
Number of Points | 12 |
Finish | Chrome plated |
Measurement Type | SAE |
Description
The Williams Super Combo Wrench, 12 pt., 9/16" is the perfect tool for working on your car. It has a chrome plated finish and is 8-3/4 in. long. This super combo wrench features a chrome plated finish and has a length of 8-3/4 in. It also has 12 points, which makes it ideal for turning hexagonal fasteners around your car's engine block. The Williams Super Combo Wrench, 12 pt., 9/16" is the perfect tool to have on hand when you are working on your car's engine block.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 1.7/16 6 Point 47mm 1/2 Sq. Drive (4400A-1.7/16)
- PFERD 6" Square File - Bastard Cut (11084)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8% (M42) RHS/RHC 5/8 (50082)
- LEATHERHEAD TOOLS American Hook, 8 ft. Pro-Lite Pole, HiViz Orange (PLO-8AH-B)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 27mm (1227MSC)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 1-1/8" (1236SC)
- WILLIAMS Williams Combo Wrench, 12 pt., 1-1/2", Black (1248B)
- WILLIAMS Williams Ratchet Combo Wrench, 12, 7/16 in., Revrsbl (1214RCU)
- WILLIAMS Williams Angle Wrench, Double, Open End, 1-1/4" (3740)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 32mm (1232MSC)
- WILLIAMS Williams Ratchet Combo Wrench, 12, 5/16 in., Revrsbl (1210RCU)
- Williams Combination Wrenches