Shop All Combination Wrenches
Williams
Williams Super Combo Wrench, 12 pt., 24mm
Mfr # 1224MSC
Zoro # G7640127
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features SUPERCOMBO(R) Open End has Specially Designed Grooves That Direct Wrench Force Away from Fastener Corners, SUPERTORQUE Box Opening Design Allows Application of Higher Torque Without Rounding or Deforming Hex Fastener Points, Meets or Exceeds Aerospace Specification AS 954 for 12 Point Fasteners to Provide Accurate Torque/Tension Relationship for Precision Application, May be Used on All Common Hex (6 point) Fasteners With Considerable Advantage Over Conventional Box End Wrenches to Increase Both Hand Tool Flexibility and Economy, Box and Open End Openings are Identical
- Finish Chrome plated
- Number of Points 12
- Overall Length 13-9/32"
- Head Size 24mm
Product Information
- Brand Williams
- MFR # 1224MSC
- Zoro # G7640127
- UPC # 662459901859
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 13-9/32" |
Head Size | 24mm |
Details
Features | SUPERCOMBO(R) Open End has Specially Designed Grooves That Direct Wrench Force Away from Fastener Corners, SUPERTORQUE Box Opening Design Allows Application of Higher Torque Without Rounding or Deforming Hex Fastener Points, Meets or Exceeds Aerospace Specification AS 954 for 12 Point Fasteners to Provide Accurate Torque/Tension Relationship for Precision Application, May be Used on All Common Hex (6 point) Fasteners With Considerable Advantage Over Conventional Box End Wrenches to Increase Both Hand Tool Flexibility and Economy, Box and Open End Openings are Identical |
Finish | Chrome plated |
Number of Points | 12 |
Measurement Type | Metric |
Description
If you are looking for a high-quality tool that can handle a variety of tasks, the Williams 1224MSC Super Combo Wrench is what you need. With its chrome plated finish, this wrench is resistant to rust and corrosion. It has an overall length of 13 9/32 in. and a 24mm size. The 12 point combination wrench comes with metric measurements on one side and SAE measurements on the other side. The Williams 1224MSC Super Combo Wrench is durable enough to last through many projects.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Elite Series 5" All Stainless Steel (DW730L)
- RIDGID Pin, 6 Heel Jaw (31575)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TN TiN 1/2x1/2x1x4-1/8 (C32965)
- CLIP & CARRY Kydex Sheath for the Leatherman Surge, LSURGE-CF-BLK (LSURGE-CF-BLK)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 3/4" (1224SC)
- WILLIAMS Williams Ratchet Combo Wrench, 12, 10mm, Revrsbl (1210MRCU)
- WILLIAMS Williams Open End Tubular Wrench, 1-5/16" (1242TOE)
- WILLIAMS Williams Double Wrench, Open End, Short, 3/16x7/32 (OES-0607)
- WILLIAMS Williams Ratchet Combo Wrench, 12, 7/16 in., Revrsbl (1214RCU)
- WILLIAMS Williams Angle Wrench, Double, Open End, 15/16" (3730)
- GRAY TOOLS Combination Wrench 6mm, 1000V Insulated (MEB6-I)
- Williams Combination Wrenches