Shop All Combination Wrenches
Williams
Williams Super Combo Wrench, 12 pt., 1-1/16"
Mfr # JHW1234SC
Zoro # G7637826
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features SUPERCOMBO(R) Open End has Specially Designed Grooves That Direct Wrench Force Away from Fastener Corners, SUPERTORQUE Box Opening Design Allows Application of Higher Torque Without Rounding or Deforming Hex Fastener Points, Meets or Exceeds Aerospace Specification AS 954 for 12 Point Fasteners to Provide Accurate Torque/Tension Relationship for Precision Application, May be Used on All Common Hex (6 point) Fasteners With Considerable Advantage Over Conventional Box End Wrenches to Increase Both Hand Tool Flexibility and Economy, Box and Open End Openings are Identical
- Overall Length 14-3/4"
- Finish Chrome plated
- Number of Points 12
- Head Size 11/16 in
Product Information
- Brand Williams
- MFR # JHW1234SC
- Zoro # G7637826
- UPC # 662459900692
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 14-3/4" |
Head Size | 11/16 in |
Details
Features | SUPERCOMBO(R) Open End has Specially Designed Grooves That Direct Wrench Force Away from Fastener Corners, SUPERTORQUE Box Opening Design Allows Application of Higher Torque Without Rounding or Deforming Hex Fastener Points, Meets or Exceeds Aerospace Specification AS 954 for 12 Point Fasteners to Provide Accurate Torque/Tension Relationship for Precision Application, May be Used on All Common Hex (6 point) Fasteners With Considerable Advantage Over Conventional Box End Wrenches to Increase Both Hand Tool Flexibility and Economy, Box and Open End Openings are Identical |
Finish | Chrome plated |
Number of Points | 12 |
Measurement Type | SAE |
Description
Super Combo Wrench,12 pt.,1-1/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 2 Piece 1/4" & 3/8" Drive 120XP Dual Material Handle Locking Flex Head Ratchet Set (81381)
- CENTURY DRILL & TOOL Brad Point Wood Bit 25/64 Overall Lgth 5-1/8 Cutting Lgth 3-3/4 Rs 3/8 (37225)
- CLEVELAND Straight Flute Hand Tap Bottoming, 4 Flutes (C54728)
- OCHSENKOPF Holder for Wedges (OX 127-0000)
- WILLIAMS Williams Combo Wrench, 12 pt., 1-5/16", Black (1242B)
- WILLIAMS Williams Ratchet Combo Wrench, 12, 3/8 in. (1212RS)
- WILLIAMS Combination Wrench, 3 Inch Opening, Rounded, Satin-Chrome (JHW1199)
- WILLIAMS Williams Mini Wrench, Open End, 7mm (1107MM)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 1-3/16" (1238SC)
- WILLIAMS Williams Combo Wrench, 12 pt., 1-7/16", Black (1246B)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 23mm Size (88123)
- Williams Combination Wrenches