Shop All Combination Wrenches
This Product is Discontinued
Williams
Williams Stubby Combo Wrench, 17mm, High Polish (Discontinued)
Mfr # 11717
Zoro # G7606518
This Product is Discontinued
Key Features
- Features Extra Short Handle for Access Where Clearance is Limited, Recessed Corners in Box End Provide Extra Turning Power, Maximum Versatility
- Number of Points 12
- Finish Chrome plated
- Overall Length 5"
Product Information
- Brand Williams
- MFR # 11717
- Zoro # G7606518
- UPC # 662459117175
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 5" |
Details
Features | Extra Short Handle for Access Where Clearance is Limited, Recessed Corners in Box End Provide Extra Turning Power, Maximum Versatility |
Number of Points | 12 |
Finish | Chrome plated |
Description
Stubby Combo Wrench,17mm,High Polish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.