Shop All Ratcheting Wrenches
Williams
Williams Ratcheting Combo Wrench, 12 pt., 11/16"
Mfr # 1222RC
Zoro # G7605906
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish High Polish Chrome
- Number of Points 12
- Overall Length 9"
- SAE or Metric SAE
- Wrench Style Reversible Combination
Product Information
- Brand Williams
- MFR # 1222RC
- Zoro # G7605906
- UPC # 662459903075
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 9" |
Size | 11/16" |
Details
Finish | High Polish Chrome |
Number of Points | 12 |
SAE or Metric | SAE |
Wrench Style | Reversible Combination |
Sub-Category | Williams |
Item | Ratcheting Combo Wrench,12 pt.,11/16" |
Description
If you are looking for a high-quality ratcheting wrench, the Williams 1222RC Ratcheting Combo Wrench is the tool to have on hand. With a reversible combination design, this ratcheting wrench allows you to work in tight spaces. The 12-point wrench has an overall length of 9 in. and fits 11/16" fasteners. It features a high polish chrome finish for maximum durability and corrosion resistance. The Williams 1222RC Ratcheting Combo Wrench is the reliable tool that will last through years of use and abuse.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Impact Socket 17 mm Size 6 pt Standard Depth, Black Oxide (4LYU4)
- IRWIN Vise Grip VGP2078709 2 Pc GrooveLock Pliers Clamshell Set (VGP2078709)
- MASON Flr Mnt Seismic and Wind Vibration Isltr, Spring Color: Brown (5XR70)
- WESTWARD Valve Wheel Wrench, Single-End, 27 In (5PWE9)
- WILLIAMS Williams Combo Ratchet Wrench Set, 14 pcs. (MWS-1124NRC)
- WILLIAMS Williams Combo Ratchet Wrench, 9/16", Hi-Polish (1218NRC)
- WILLIAMS Williams Double Box Wrench Set, 12 pcs. (MWS-BWM12)
- WILLIAMS Williams Structural Box Wrench, Offset, 1-1/8" (8907A)
- WILLIAMS Williams Combo Ratchet Wrench, 1-1/8", Hi-Polish (1236NRC)
- WILLIAMS Williams Combo Ratchet Wrench, 1/4", Hi-Polish (1208NRC)
- WESTWARD Ratcheting Wrench, Head Size 3/4 in. (1LCR3)
- Williams Ratcheting Wrenches & Sets