Shop All Ratcheting Wrenches
Williams
Williams Ratchet Box Wrench, 12 pt., 9/16 x 5/8"
Mfr # RB-1820
Zoro # G7609701
$26.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish High Polish Chrome
- Number of Points 12
- Overall Length 8-1/8"
- SAE or Metric SAE
- Wrench Style Double Box End
Product Information
- Brand Williams
- MFR # RB-1820
- Zoro # G7609701
- UPC # 662459107138
- Country of Origin United States
- Category Ratcheting Wrenches
Dimensions
Overall Length | 8-1/8" |
Size | 9/16" x 5/8" |
Details
Finish | High Polish Chrome |
Number of Points | 12 |
SAE or Metric | SAE |
Wrench Style | Double Box End |
Sub-Category | Williams |
Item | Ratchet Box Wrench,12 pt.,9/16 x 5/8" |
Description
Ratchet Box Wrench,12 pt.,9/16 x 5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWR-FLITE Powr-Flite Style A Floor Machine, 20" Cleaning Path (NM201HD)
- K1 SERIES Traction Device, Stud, Universal Size, PR (V9770350-O/S)
- CRAFTSMAN 2000 Series Tool Chest, 5 Drawer, Black/Red, Metal, 26 in W x 12 in D x 19-3/4 in H (CMST98214RB)
- STARRETT Band Saw Blade, 10 ft. 9" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-10-09)
- WILLIAMS Williams OffSet, Structural Box Wrench, 1-1/16" (8907)
- WILLIAMS Williams Ratchet Wrench Set, Stubby, 8 pcs. (WS-1168RCS)
- WILLIAMS Williams Combo Ratchet Wrench, Stubby, 19mm (1219MRCS)
- WILLIAMS Williams Ratchet Box Wrench, 6 pt., 1/2 x 9/6" (RB-1618)
- WILLIAMS Williams Box Wrench, 12 pt., 1/2 x 9/16 (8725B)
- WILLIAMS Williams Ratcheting Combo Wrench, 12 pt., 7/8" (1228RC)
- URREA Ratchet Wrench, 14Mm Spl Comb (1214MCMR)
- Williams Wrenches