Shop All Ratcheting Wrenches
Williams
Williams Ratchet Box Wrench, 12 pt, 1-1/16 x 1-1/4"
Mfr # JHWRB-3440
Zoro # G7612711
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish High Polish Chrome
- Number of Points 12
- Overall Length 15-1/8"
- SAE or Metric SAE
- Wrench Style Double Box End
Product Information
- Brand Williams
- MFR # JHWRB-3440
- Zoro # G7612711
- UPC # 662459107183
- Country of Origin United States
- Category Ratcheting Wrenches
Dimensions
Overall Length | 15-1/8" |
Size | 1-1/16" x 1-1/4" |
Details
Finish | High Polish Chrome |
Number of Points | 12 |
SAE or Metric | SAE |
Wrench Style | Double Box End |
Sub-Category | Williams |
Item | Ratchet Box Wrench,12 pt,1-1/16 x 1-1/4" |
Description
Ratchet Box Wrench,12 pt,1-1/16 x 1-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Pneumatic Hvy Dty Hold-Dwn Clamp, 4000lb. (858)
- EMPIRE LEVEL 24" Compact Box Level (650.24)
- PROTO SKT 1/4DR 11/32 6PT DEEP (PO4711L)
- IDEAL Fish Tape, 1/4 In x 100 ft, Carbon Steel (31-058)
- WILLIAMS Williams Ratcheting Combo Wrench, 12 pt., 7/8" (1228RC)
- WILLIAMS Williams Ratchet Wrench, 1/4" Square D (30012)
- WILLIAMS Williams Ratcheting Combo Wrench, Flex-Head, 13mm (1213MRCF)
- WILLIAMS Williams Ratcheting Combo Wrench, Flex-Head, 8mm (1208MRCF)
- WILLIAMS Williams Ratcheting Combo Wrench, 12 pt., 3/4" (1224RC)
- WILLIAMS Williams Combo Ratchet Wrench, 19mm, Hi-Polish (1219MNRC)
- KD TOOLS Metric Long Pattern Combination Non-Ratcheting Wrench Set, 18 Piece (KDT81920)
- Williams Ratcheting Wrenches