Shop All Nail Pullers, Wrecking and Pry Bars
Williams
Williams Pry Bar, Screwdriver Type
Mfr # C-812
Zoro # G6520529
product price: $28.45
/ea
$28.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Blade Is Heat-Treated The Entire Length, Handle Is Ergonomically Designed, Curved Blade Style Gives Extra Leverage, Capped End, Size: 3/8", Screwdriver Type
- Pry Bar Sub-Category Pry Bars
- Sub-Category Williams
Product Information
- Brand Williams
- MFR # C-812
- Zoro # G6520529
- UPC # 662459325792
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 17" |
Details
Features | Blade Is Heat-Treated The Entire Length, Handle Is Ergonomically Designed, Curved Blade Style Gives Extra Leverage, Capped End, Size: 3/8", Screwdriver Type |
Pry Bar Sub-Category | Pry Bars |
Sub-Category | Williams |
Item | Pry Bar,Screwdriver Type |
Description
Pry Bar,Screwdriver Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Inside Micrometer Set, 6 to 78 In (128AZ)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 1-5/32 (55474)
- SUPERCUT 130-inch x 1-inch x 0.035 x 6-10 TPI Premium Bimetal Blade (524093)
- PACIFIC HANDY CUTTER Hook Blade, Steel, PK100 (HB-96)
- WILLIAMS Williams Pry Bar, 12" (C-807-TH)
- WILLIAMS Williams Ladyfoot Prybar, 9/16" (C-616)
- WILLIAMS Williams Pinch Bar, 5/8" Flat, 14" (C-80)
- WILLIAMS Williams Roll Bar, 16" (C-715)
- WILLIAMS Williams Prybar Set, 3pcs. (C-803)
- WILLIAMS Williams Ladyfoot Prybar, 7/16" (C-612)
- PROTO Proto J2120 18" Aligning Pry Bar (J2120)
- Williams Nail Pullers, Wrecking and Pry Bars