Shop All Needle Nose Pliers
Williams
Williams Needle Nose Plier, Short Nose, 4-1/2"
Mfr # PL-114CS
Zoro # G7067369
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4-1/2"
- Features Polished Heads Resist Rust and Corrosion, Extending The Tool Life; Extra Long Handles Provide Access Into Confined Areas and Greater Holding Power At The Tip; Bent Nose Model Provides Access to Obstructed Areas
- Number of Pieces 1
- Handle Type Double Dipped Plastic
- Sub-Category Williams
Product Information
- Brand Williams
- MFR # PL-114CS
- Zoro # G7067369
- UPC # 662459270160
- Country of Origin United States
- Category Needle Nose Pliers
Dimensions
Overall Length | 4-1/2" |
Details
Features | Polished Heads Resist Rust and Corrosion, Extending The Tool Life; Extra Long Handles Provide Access Into Confined Areas and Greater Holding Power At The Tip; Bent Nose Model Provides Access to Obstructed Areas |
Number of Pieces | 1 |
Handle Type | Double Dipped Plastic |
Item | Needle Nose Plier,Short Nose,4-1/2" |
Sub-Category | Williams |
Description
Needle Nose Plier,Short Nose,4-1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMAX Wall Patch, Self Adhesive, 6x6in, PK2 (2297)
- BIG HORN 4 Inch Dust Collector Starter Kit (11668)
- ZORO SELECT Hand Tool, 6-32, 2.00in, RNHT (RNHT-0632)
- PROTO 1/2 in Drive, 3/8" Triple Square SAE Socket, 12 Points (J5312)
- WILLIAMS Williams Curved Chain Nose Pliers, 6-1/4" (PL-126C)
- WILLIAMS Williams Hi-Lever Chain Nose Pliers, 8" (JHWPL-98C)
- WILLIAMS Williams Duckbill Plier, Short Nose, 8" (PL-149C-TH)
- WILLIAMS Williams Needle Nose Pliers, Long Nose, 7" (PL-116C)
- WILLIAMS Williams Locking Plier Long Nose, 6" (23220)
- WILLIAMS Williams Chain Nose Plier, X-Long Nose, 7-1/2" (PL-77C)
- IRWIN PLIER VISEGRIP6"" LONG 6L (1402L3)
- Williams Needle Nose Pliers