Shop All Combination Wrenches
Williams
Williams Metric Ratchet Combo Wrench, 12 pt., 13mm
Mfr # 1213MRC-TH
Zoro # G7626151
product price: $49.79
/ea
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Ratchet Lever is Easily Accessible for Quick Direction Changes, Recessed Corners in Ends Provide Extra Turning Power and Cleans Easily
- Number of Points 12
- Overall Length 7"
- Finish Chrome plated
- Head Size 13mm
Product Information
- Brand Williams
- MFR # 1213MRC-TH
- Zoro # G7626151
- UPC # 662459335944
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 7" |
Head Size | 13mm |
Details
Features | Ratchet Lever is Easily Accessible for Quick Direction Changes, Recessed Corners in Ends Provide Extra Turning Power and Cleans Easily |
Number of Points | 12 |
Finish | Chrome plated |
Measurement Type | Metric |
Description
Metric Ratchet Combo Wrench,12 pt.,13mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Jobsite Radio, 12V, 20V, Cordless (DCR028B/DCB203)
- PROTO Ratcheting Wrench, Head Size 7mm (JSCVM07-TT)
- TEKTON Stubby and Standard Length Combination Wrench Set, 71-Piece 1/4 - 1-1/4 in., 6 - 32 mm (WCB90904)
- PROTO 1/2 in Drive, 36mm 12 pt Metric Socket, 12 Points (J5336M)
- WILLIAMS Williams Combo Wrench, 12 pt., 1-1/2" and 38mm (1248)
- WILLIAMS Williams Combo Wrench, 12 pt., 2-3/8" (1195)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 19mm (1219MSC)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 10mm (1210MSC)
- WILLIAMS Williams Ratchet Combo Wrench, 12, 9/16 in., Revrsbl (1218RCU)
- WILLIAMS Williams Combo Wrench, 12 pt., 2-3/16" Black (1193B)
- WESTWARD Combination Wrench, SAE, 5/8in Size (36A179)
- Williams Wrenches