Shop All Screwdriver Bits
Williams
Williams Long Hex Bit, 1/4" D, 5/16"
Mfr # BITH1002
Zoro # G6532368
product price: $1.79
/ea
Sold in multiples of 4 for $7.16
$7.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- Hex Shank Size 1/4"
- Socket Type Long Hex Bit
- Number of Points 6
- SAE or Metric SAE
Product Information
- Brand Williams
- MFR # BITH1002
- Zoro # G6532368
- UPC # 662459927736
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Overall Length | 3" |
Drive Size | 1/4" |
Size | 5/16" |
Details
Bit Style | Hex |
Socket Type | Long Hex Bit |
Number of Points | 6 |
SAE or Metric | SAE |
Item | Long Hex Bit,1/4" D,5/16" |
Finish | High Polished Chrome |
Sub-Category | Williams |
Tether Ready | No |
Description
Long Hex Bit,1/4 In. D,5/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 7/16 Inch Deep 6-Point Socket (SHD13011)
- RIDGID Switch 4 Prong (44905)
- PROTO 3/8" Drive Deep Socket Set SAE 13 Pieces 1/4 in to 1 in , Full Polish (J52114)
- INNOVATIVE COMPONENTS Three Prong Knob, 5/16-18 Thread Size, 1"L, Steel (GN5C----3P1B-22)
- WILLIAMS Williams Impact Adaptor, 1" D, 1Fx3/4M (7-6)
- WILLIAMS Williams Impact Adaptor, 1-1/2" D, 1-1/2FX1M (8-7)
- WILLIAMS Williams Long Hex Bit, 1/4" D, 1/8" (BITH0402)
- WILLIAMS Hex Ball BIT Hex Ball Bit, 7/32", 1.12 Long (BITHB0702)
- WILLIAMS Williams Long Hex Bit, 1/4" D, 9/64" (BITH4.502)
- WILLIAMS Williams Long Hex Bit, 1/4" D, 3/32" (BITH0302)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L666)
- Williams Screwdrivers and Nutdrivers