Shop All Locking Clamps
Williams
Williams Heavy Service C-Clamp, 0 to 10-3/8"
Mfr # CC-10LAAW
Zoro # G6521481
product price: $515.99
/ea
Free Shipping & Returns
$515.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 10-3/8"
- Throat Depth 4-5/16"
- Size 10-3/8"
- Material Heat Treated Steel
- Features To Tighten, the Square Headed Screw Must Be Turned With A Wrench; Square Head Screw Allows Tightening With Wrench For Extra Heavy Duty Clamping Requirements; Greater Anvil Surface For Gripping Larger Work Pieces And For Greater Stability
Product Information
- Brand Williams
- MFR # CC-10LAAW
- Zoro # G6521481
- UPC # 662459268150
- Country of Origin United States
- Category Locking Clamps
Dimensions
Throat Depth | 4-5/16" |
Size | 10-3/8" |
Details
Max. Opening | 10-3/8" |
Material | Heat Treated Steel |
Features | To Tighten, the Square Headed Screw Must Be Turned With A Wrench; Square Head Screw Allows Tightening With Wrench For Extra Heavy Duty Clamping Requirements; Greater Anvil Surface For Gripping Larger Work Pieces And For Greater Stability |
Number of Pieces | 1 |
Locking Clamp Product Grouping | Heavy Service C-Clamps |
Locking Mechanism | Threaded |
Item | Heavy Service C-Clamp,0 to 10-3/8" |
Sub-Category | Williams |
Description
Heavy Service C-Clamp,0 to 10-3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 2 Piece Heavy-Duty Full Tang Capped Screwdriver Set (752060X)
- WESTWARD #39 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UM10)
- PROTO Breaker Bar, 1/4" Drive Sz, 5-3/4" Length (J4766)
- DIABLO 2-1/2 in. W Bi-Metal Curve Contact Edge Oscillating Blade Nail-Embedded Wood, 10PK (DOU250BW10)
- WILLIAMS Williams Locking C-Clamp, w/Swivel Pad, 6" (23222)
- SUMNER Internal Fit-Up Clamp, 8-12 In. (784103)
- PRO-GRADE TOOLS C-Clamp, 3x2" (59134)
- C.H. HANSON Locking C-Clamp, 6" (70600)
- TEKTON 6 Inch Locking C-Clamp (CLC10006)
- C.H. HANSON Locking C-Clamp, 11" (71100)
- IRWIN Locking C-Clamp, Steel, 1-1/2" D Throat (IRHT82585)
- Williams Locking Clamps